ProductPage

ARI Globe valve Type 2576 series 12.405 cast iron pneumatic flange EN (DIN) PN16

Product documents

Document Document type
Product overview

Application

  • Water.
  • Steam.
  • Refrigerant.
  • Neutral liquids and gases.

Technical information
Options
Stock item
Function: Two-way valve
Norm: EN (DIN)
Construction type: Straight
Nominal inner diameter
Housing material: Cast iron
Process connection: Flange
Size process connection
Pressure rating: PN16
Kv value (m³/h)
Closing pressure (bar)
Actuation: Pressure below the valve
End contacts: No
Explosion-proof: No
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 16 bar PN16 DN15 ARI Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 16 bar PN16 DN15 ERIKS Item #: 13362163
 
Please login to see prices
Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 16 bar PN16 DN20 ARI Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 16 bar PN16 DN20 ERIKS Item #: 13410756
 
Please login to see prices
Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 16 bar PN16 DN25 ARI Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 16 bar PN16 DN25 ERIKS Item #: 11266948
 
Please login to see prices
Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 14.3 bar PN16 DN32 ARI Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 14.3 bar PN16 DN32 ERIKS Item #: 13410758
 
Please login to see prices
Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 16 bar PN16 DN32 ARI Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 16 bar PN16 DN32 ERIKS Item #: 12668876
 
Please login to see prices
Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 16 bar PN16 DN40 ARI Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 16 bar PN16 DN40 ERIKS Item #: 13395054
 
Please login to see prices
Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 15.3 bar PN16 DN50 ARI Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 15.3 bar PN16 DN50 ERIKS Item #: 12668877
 
Please login to see prices
Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 16 bar PN16 DN50 ARI Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 16 bar PN16 DN50 ERIKS Item #: 13410638
 
Please login to see prices
Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 10 bar PN16 DN65 ARI Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 10 bar PN16 DN65 ERIKS Item #: 12999620
 
Please login to see prices
Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP33 spring closing closing pressure 8 bar PN16 DN80 ARI Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP33 spring closing closing pressure 8 bar PN16 DN80 ERIKS Item #: 13410755
 
Please login to see prices
Stock item
Function: Two-way valve
Norm: EN (DIN)
Construction type: Straight
Nominal inner diameter
Housing material: Cast iron
Process connection: Flange
Size process connection
Pressure rating: PN16
Kv value (m³/h)
Closing pressure (bar)
Actuation: Pressure below the valve
End contacts: No
Explosion-proof: No
Clear filter      (11 of the 11 items displayed)
Page Size   
Next