ProductPage

ADCA Globe valve Type 25782 series PV15S steel pneumatic flange ASME Class 150

Product documents

Document Document type
Product 3D image Download  
Product overview

Application

  • Water.
  • Steam.
  • Refrigerant.
  • Neutral liquids and gases.

Technical information
Approval
Options
Function: Two-way valve
Norm: ASME
Construction type: Straight
Nominal inner diameter
Housing material: Steel
Process connection: Flange
Pressure rating: Class 150
Kv value (m³/h)
Closing pressure (bar)
Actuation: Pressure below the valve
Type of actuator: Pneumatic membrane
End contacts: None
Clear filter      (8 of the 8 items displayed)
Globe valve Type 25782 series PV15SS steel/stainless steel pneumatic type PA10 spring closing closing pressure 19.2 bar Class 150 flange 1/2" ADCA Globe valve Type 25782 series PV15SS steel/stainless steel pneumatic type PA10 spring closing closing pressure 19.2 bar Class 150 flange 1/2" ERIKS Item #: 14516084
 
Please login to see prices
Globe valve Type 25782 series PV15SS steel/stainless steel pneumatic type PA10 spring closing closing pressure 19.2 bar Class 150 flange 3/4" ADCA Globe valve Type 25782 series PV15SS steel/stainless steel pneumatic type PA10 spring closing closing pressure 19.2 bar Class 150 flange 3/4" ERIKS Item #: 14516085
 
Please login to see prices
Globe valve Type 25782 series PV15SS steel/stainless steel pneumatic type PA10 spring closing closing pressure 19.2 bar Class 150 flange 1" ADCA Globe valve Type 25782 series PV15SS steel/stainless steel pneumatic type PA10 spring closing closing pressure 19.2 bar Class 150 flange 1" ERIKS Item #: 14516086
 
Please login to see prices
Globe valve Type 25782 series PV15SS steel/stainless steel pneumatic type PA10 spring closing closing pressure 17.9 bar Class 150 flange 1.1/2" ADCA Globe valve Type 25782 series PV15SS steel/stainless steel pneumatic type PA10 spring closing closing pressure 17.9 bar Class 150 flange 1.1/2" ERIKS Item #: 14516087
 
Please login to see prices
Globe valve Type 25782 series PV15SS steel/stainless steel pneumatic type PA10 spring closing closing pressure 10.2 bar Class 150 flange 2" ADCA Globe valve Type 25782 series PV15SS steel/stainless steel pneumatic type PA10 spring closing closing pressure 10.2 bar Class 150 flange 2" ERIKS Item #: 14516088
 
Please login to see prices
Globe valve Type 25782 series PV15SS steel/stainless steel pneumatic type PA25 spring closing closing pressure 10.3 bar Class 150 flange 2.1/2" ADCA Globe valve Type 25782 series PV15SS steel/stainless steel pneumatic type PA25 spring closing closing pressure 10.3 bar Class 150 flange 2.1/2" ERIKS Item #: 14516089
 
Please login to see prices
Globe valve Type 25782 series PV15SS steel/stainless steel pneumatic type PA40 spring closing closing pressure 16.2 bar Class 150 flange 3" ADCA Globe valve Type 25782 series PV15SS steel/stainless steel pneumatic type PA40 spring closing closing pressure 16.2 bar Class 150 flange 3" ERIKS Item #: 14516090
 
Please login to see prices
Globe valve Type 25782 series PV15SS steel/stainless steel pneumatic type PA40 spring closing closing pressure 9 bar Class 150 flange 4" ADCA Globe valve Type 25782 series PV15SS steel/stainless steel pneumatic type PA40 spring closing closing pressure 9 bar Class 150 flange 4" ERIKS Item #: 14516091
 
Please login to see prices
Function: Two-way valve
Norm: ASME
Construction type: Straight
Nominal inner diameter
Housing material: Steel
Process connection: Flange
Pressure rating: Class 150
Kv value (m³/h)
Closing pressure (bar)
Actuation: Pressure below the valve
Type of actuator: Pneumatic membrane
End contacts: None
Clear filter      (8 of the 8 items displayed)