ProductPage

ADCA Globe valve Type 31044 series PPV15G ductile cast iron pneumatic flange EN (DIN) PN16

Product documents

Document Document type
Product 3D image Download  
Product overview

Application

  • Neutral liquids.
  • Hot water.
  • Steam.
  • Neutral gases.

Technical information
Approval
Options
Function: Two-way valve
Norm: EN (DIN)
Construction type: Straight
Nominal inner diameter
Housing material: Ductile cast iron
Process connection: Flange
Size process connection
Pressure rating: PN16
Kv value (m³/h)
Closing pressure (bar)
Actuation: Pressure below the valve
Type of actuator: Pneumatic piston
End contacts: None
Clear filter      (6 of the 6 items displayed)
Globe valve Type 31044 series PPV15SG ductile cast iron/stainless steel pneumatic type PPI63 spring closing closing pressure 16 bar PN16 DN15 ADCA Globe valve Type 31044 series PPV15SG ductile cast iron/stainless steel pneumatic type PPI63 spring closing closing pressure 16 bar PN16 DN15 ERIKS Item #: 14518283
 
Please login to see prices
Globe valve Type 31044 series PPV15SG ductile cast iron/stainless steel pneumatic type PPI63 spring closing closing pressure 16 bar PN16 DN20 ADCA Globe valve Type 31044 series PPV15SG ductile cast iron/stainless steel pneumatic type PPI63 spring closing closing pressure 16 bar PN16 DN20 ERIKS Item #: 14518284
 
Please login to see prices
Globe valve Type 31044 series PPV15SG ductile cast iron/stainless steel pneumatic type PPI63 spring closing closing pressure 12 bar PN16 DN25 ADCA Globe valve Type 31044 series PPV15SG ductile cast iron/stainless steel pneumatic type PPI63 spring closing closing pressure 12 bar PN16 DN25 ERIKS Item #: 14518285
 
Please login to see prices
Globe valve Type 31044 series PPV15SG ductile cast iron/stainless steel pneumatic type PPI90 spring closing closing pressure 16 bar PN16 DN32 ADCA Globe valve Type 31044 series PPV15SG ductile cast iron/stainless steel pneumatic type PPI90 spring closing closing pressure 16 bar PN16 DN32 ERIKS Item #: 14518286
 
Please login to see prices
Globe valve Type 31044 series PPV15SG ductile cast iron/stainless steel pneumatic type PPI90 spring closing closing pressure 15 bar PN16 DN40 ADCA Globe valve Type 31044 series PPV15SG ductile cast iron/stainless steel pneumatic type PPI90 spring closing closing pressure 15 bar PN16 DN40 ERIKS Item #: 14518287
 
Please login to see prices
Globe valve Type 31044 series PPV15SG ductile cast iron/stainless steel pneumatic type PPI90 spring closing closing pressure 9 bar PN16 DN50 ADCA Globe valve Type 31044 series PPV15SG ductile cast iron/stainless steel pneumatic type PPI90 spring closing closing pressure 9 bar PN16 DN50 ERIKS Item #: 14518288
 
Please login to see prices
Function: Two-way valve
Norm: EN (DIN)
Construction type: Straight
Nominal inner diameter
Housing material: Ductile cast iron
Process connection: Flange
Size process connection
Pressure rating: PN16
Kv value (m³/h)
Closing pressure (bar)
Actuation: Pressure below the valve
Type of actuator: Pneumatic piston
End contacts: None
Clear filter      (6 of the 6 items displayed)