ProductPage

ASCO Globe valve Type 31100 series 290 stainless steel entry above the valve pneumatic internal thread

Product documents

Document Document type
Product overview

Application

  • Systems for steam and gases with a fast switching cycle.

Technical information
Function: Two-way valve
Construction type: Free-flow
Nominal inner diameter
Housing material: Stainless steel
Process connection: Internal thread (BSPP)
Size process connection
Pressure rating: PN16
Kv value (m³/h)
Closing pressure (bar): 10
Actuation: Pressure above the valve
Type of actuator: Pneumatic piston
Explosion-proof: No
Clear filter      (5 of the 5 items displayed)
Globe valve free-flow Type 31100 series E290D3110SA0000 (E290A797) stainless steel/PTFE entry above the disc pneumatic D32 spring closing PN16 3/8" BSPP ASCO Globe valve free-flow Type 31100 series E290D3110SA0000 (E290A797) stainless steel/PTFE entry above the disc pneumatic D32 spring closing PN16 3/8" BSPP ERIKS Item #: 12042105
 
Please login to see prices
Globe valve free-flow Type 31100 series E290D3230SA0000 (E290A399) stainless steel/PTFE entry above the disc pneumatic D50 spring closing PN16 1/2" BSPP ASCO Globe valve free-flow Type 31100 series E290D3230SA0000 (E290A399) stainless steel/PTFE entry above the disc pneumatic D50 spring closing PN16 1/2" BSPP ERIKS Item #: 11815044
 
Please login to see prices
Globe valve free-flow Type 31100 series E290D3350SA0000 (E290B080) stainless steel/PTFE entry above the disc pneumatic D63 spring closing PN16 3/4" BSPP ASCO Globe valve free-flow Type 31100 series E290D3350SA0000 (E290B080) stainless steel/PTFE entry above the disc pneumatic D63 spring closing PN16 3/4" BSPP ERIKS Item #: 11815043
 
Please login to see prices
Globe valve free-flow Type 31100 series E290D3450SA0000 (E290B081) stainless steel/PTFE entering flow above the disc pneumatic D63 spring closing PN16 1" BSPP ASCO Globe valve free-flow Type 31100 series E290D3450SA0000 (E290B081) stainless steel/PTFE entering flow above the disc pneumatic D63 spring closing PN16 1" BSPP ERIKS Item #: 11815045
 
Please login to see prices
Globe valve free-flow Type 31100 series E290D3650SA0000 (E290A083) stainless steel/PTFE entering flow above the disc pneumatic D63 spring closing PN16 1.1/2"BSPP ASCO Globe valve free-flow Type 31100 series E290D3650SA0000 (E290A083) stainless steel/PTFE entering flow above the disc pneumatic D63 spring closing PN16 1.1/2"BSPP ERIKS Item #: 11815046
 
Please login to see prices
Function: Two-way valve
Construction type: Free-flow
Nominal inner diameter
Housing material: Stainless steel
Process connection: Internal thread (BSPP)
Size process connection
Pressure rating: PN16
Kv value (m³/h)
Closing pressure (bar): 10
Actuation: Pressure above the valve
Type of actuator: Pneumatic piston
Explosion-proof: No
Clear filter      (5 of the 5 items displayed)