ProductPage

ECON® SOS Globe valve Type: 100-248 Ductile cast iron Flange PN16


Product documents

Document Document type
Product 3D image Download  
Product Manual Installation Operation Manual  (PDF)
Product overview

Ductile iron quick-closing angle pattern globe valve, with stainless steel sealing and flange connection, pressure class PN16.

Application

  • Emergency shut down globe valve, for quickly shutting off a pipeline from a safe place.
  • On board ships (maritime).
  • Fuel systems.
  • Neutral liquids, oil.
  • For thermal oil we recommend a SOS valve with bellows seal.

Technical information
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: Angle pattern
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Operation
Type of disc: Fixed disc
Clear filter      (22 of the 22 items displayed)
Page Size   
Next
excl. VAT
SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN15 ECON® SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN15 ERIKS Item #: 11810556
 
Please login to see prices
SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN15 ECON® SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN15 ERIKS Item #: 11810564
 
Please login to see prices
SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN20 ECON® SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN20 ERIKS Item #: 11810557
 
Please login to see prices
SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN20 ECON® SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN20 ERIKS Item #: 11810565
 
Please login to see prices
SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN25 ECON® SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN25 ERIKS Item #: 11810558
 
Please login to see prices
SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN25 ECON® SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN25 ERIKS Item #: 11810566
 
Please login to see prices
SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN32 ECON® SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN32 ERIKS Item #: 11810559
 
Please login to see prices
SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN32 ECON® SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN32 ERIKS Item #: 12711599
 
Please login to see prices
SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN40 ECON® SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN40 ERIKS Item #: 11810560
 
Please login to see prices
SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN40 ECON® SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN40 ERIKS Item #: 12711600
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Angle pattern
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Operation
Type of disc: Fixed disc
Clear filter      (22 of the 22 items displayed)
Page Size   
Next