ProductPage

Ball check valve Type: 2631 Ductile cast iron Internal thread (BSPP) PN16

Product documents

Document Document type
Product 3D image Download  
Product Manual Installation Operation Manual  (PDF)
Product overview

Ductile cast iron ball check valve with floating or sinking ball and thread ends PN16.

Application

  • Water treatment plants, sewage treatment plants, waterworks, pumping stations, etc.
  • Liquids with solid particles.
  • Can be used as an air vent with floating ball.

Technical information
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Valve shape
Sealing: NBR
Clear filter      (9 of the 9 items displayed)
Ball check valve Type: 2631 Ductile cast iron/NBR Floating ball Straight PN16 Internal thread (BSPP) 1" (25) Ball check valve Type: 2631 Ductile cast iron/NBR Floating ball Straight PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 13371566
 
Please login to see prices
Ball check valve Type: 2631 Ductile cast iron/NBR Sinking ball Straight PN16 Internal thread (BSPP) 1" (25) Ball check valve Type: 2631 Ductile cast iron/NBR Sinking ball Straight PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 11812990
 
Please login to see prices
Ball check valve Type: 2631 Ductile cast iron/NBR Floating ball Straight PN16 Internal thread (BSPP) 1.1/4" (32) Ball check valve Type: 2631 Ductile cast iron/NBR Floating ball Straight PN16 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 13310606
 
Please login to see prices
Ball check valve Type: 2631 Ductile cast iron/NBR Sinking ball Straight PN16 Internal thread (BSPP) 1.1/4" (32) Ball check valve Type: 2631 Ductile cast iron/NBR Sinking ball Straight PN16 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 11812991
 
Please login to see prices
Ball check valve Type: 2631 Ductile cast iron/NBR Floating ball Straight PN16 Internal thread (BSPP) 1.1/2" (40) Ball check valve Type: 2631 Ductile cast iron/NBR Floating ball Straight PN16 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 13212352
 
Please login to see prices
Ball check valve Type: 2631 Ductile cast iron/NBR Sinking ball Straight PN16 Internal thread (BSPP) 1.1/2" (40) Ball check valve Type: 2631 Ductile cast iron/NBR Sinking ball Straight PN16 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 11812988
 
Please login to see prices
Ball check valve Type: 2631 Ductile cast iron/NBR Sinking ball Straight PN16 Internal thread (BSPP) 2" (50) Ball check valve Type: 2631 Ductile cast iron/NBR Sinking ball Straight PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: 11812989
 
Please login to see prices
Ball check valve Type: 2631 Ductile cast iron/NBR Sinking ball Straight PN16 Internal thread (BSPP) 2.1/2" (65) Ball check valve Type: 2631 Ductile cast iron/NBR Sinking ball Straight PN16 Internal thread (BSPP) 2.1/2" (65) ERIKS Item #: 11812987
 
Please login to see prices
Ball check valve Type: 2631 Ductile cast iron/NBR Sinking ball Straight PN16 Internal thread (BSPP) 3" (80) Ball check valve Type: 2631 Ductile cast iron/NBR Sinking ball Straight PN16 Internal thread (BSPP) 3" (80) ERIKS Item #: 11812992
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Valve shape
Sealing: NBR
Clear filter      (9 of the 9 items displayed)