ProductPage

Ball check valve Type: 2645 Stainless steel Flange PN10/16


Product documents

Document Document type
Product 3D image Download  
Product overview

Stainless steel ball check valve with floating or sinking ball and flange connection PN10 or 16.

Application

  • Water treatment plants, sewage treatment plants, waterworks, pumping stations, etc.
  • Liquids with solid particles.
  • Can be used as an air vent with floating ball.

Technical information
Options
Tables
Norm: EN (DIN)
Construction type: Straight
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Valve shape
Sealing: NBR
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
excl. VAT
Ball check valve Type: 2645 Stainless steel/NBR Floating ball Straight PN16 Flange DN50 Ball check valve Type: 2645 Stainless steel/NBR Floating ball Straight PN16 Flange DN50 ERIKS Item #: 14480355
 
Please login to see prices
Ball check valve Type: 2645 Stainless steel/NBR Sinking ball Straight PN16 Flange DN50 Ball check valve Type: 2645 Stainless steel/NBR Sinking ball Straight PN16 Flange DN50 ERIKS Item #: 14480351
 
Please login to see prices
Ball check valve Type: 2645 Stainless steel/NBR Floating ball Straight PN16 Flange DN65 Ball check valve Type: 2645 Stainless steel/NBR Floating ball Straight PN16 Flange DN65 ERIKS Item #: 14480337
 
Please login to see prices
Ball check valve Type: 2645 Stainless steel/NBR Sinking ball Straight PN16 Flange DN65 Ball check valve Type: 2645 Stainless steel/NBR Sinking ball Straight PN16 Flange DN65 ERIKS Item #: 14480334
 
Please login to see prices
Ball check valve Type: 2645 Stainless steel/NBR Floating ball Straight PN16 Flange DN80 Ball check valve Type: 2645 Stainless steel/NBR Floating ball Straight PN16 Flange DN80 ERIKS Item #: 14480338
 
Please login to see prices
Ball check valve Type: 2645 Stainless steel/NBR Sinking ball Straight PN16 Flange DN80 Ball check valve Type: 2645 Stainless steel/NBR Sinking ball Straight PN16 Flange DN80 ERIKS Item #: 14480352
 
Please login to see prices
Ball check valve Type: 2645 Stainless steel/NBR Floating ball Straight PN16 Flange DN100 Ball check valve Type: 2645 Stainless steel/NBR Floating ball Straight PN16 Flange DN100 ERIKS Item #: 14480339
 
Please login to see prices
Ball check valve Type: 2645 Stainless steel/NBR Sinking ball Straight PN16 Flange DN100 Ball check valve Type: 2645 Stainless steel/NBR Sinking ball Straight PN16 Flange DN100 ERIKS Item #: 14480335
 
Please login to see prices
Ball check valve Type: 2645 Stainless steel/NBR Floating ball Straight PN16 Flange DN125 Ball check valve Type: 2645 Stainless steel/NBR Floating ball Straight PN16 Flange DN125 ERIKS Item #: 14480340
 
Please login to see prices
Ball check valve Type: 2645 Stainless steel/NBR Sinking ball Straight PN16 Flange DN125 Ball check valve Type: 2645 Stainless steel/NBR Sinking ball Straight PN16 Flange DN125 ERIKS Item #: 14480336
 
Please login to see prices
Norm: EN (DIN)
Construction type: Straight
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Valve shape
Sealing: NBR
Clear filter      (14 of the 14 items displayed)
Page Size   
Next