ProductPage

Ball check valve Type: 2646 Stainless steel Internal thread (BSPP) PN16


Product documents

Document Document type
Product overview

Stainless steel ball check valve with floating or sinking ball and thread ends PN16.

Application

  • Water treatment plants, sewage treatment plants, waterworks, pumping stations, etc.
  • Liquids with solid particles.
  • Can be used as an air vent with floating ball.

Technical information
Options
Tables
Norm: EN (DIN)
Construction type: Straight
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Valve shape
Sealing: NBR
Clear filter      (8 of the 8 items displayed)
excl. VAT
Ball check valve Type: 2646 Stainless steel/NBR Floating ball Straight PN16 Internal thread (BSPP) 1" (25) Ball check valve Type: 2646 Stainless steel/NBR Floating ball Straight PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 14480347
 
Please login to see prices
Ball check valve Type: 2646 Stainless steel/NBR Sinking ball Straight PN16 Internal thread (BSPP) 1" (25) Ball check valve Type: 2646 Stainless steel/NBR Sinking ball Straight PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 14480343
 
Please login to see prices
Ball check valve Type: 2646 Stainless steel/NBR Floating ball Straight PN16 Internal thread (BSPP) 1.1/4" (32) Ball check valve Type: 2646 Stainless steel/NBR Floating ball Straight PN16 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 14480348
 
Please login to see prices
Ball check valve Type: 2646 Stainless steel/NBR Sinking ball Straight PN16 Internal thread (BSPP) 1.1/4" (32) Ball check valve Type: 2646 Stainless steel/NBR Sinking ball Straight PN16 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 14480344
 
Please login to see prices
Ball check valve Type: 2646 Stainless steel/NBR Floating ball Straight PN16 Internal thread (BSPP) 1.1/2" (40) Ball check valve Type: 2646 Stainless steel/NBR Floating ball Straight PN16 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 14480349
 
Please login to see prices
Ball check valve Type: 2646 Stainless steel/NBR Sinking ball Straight PN16 Internal thread (BSPP) 1.1/2" (40) Ball check valve Type: 2646 Stainless steel/NBR Sinking ball Straight PN16 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 14480345
 
Please login to see prices
Ball check valve Type: 2646 Stainless steel/NBR Floating ball Straight PN16 Internal thread (BSPP) 2" (50) Ball check valve Type: 2646 Stainless steel/NBR Floating ball Straight PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: 14480350
 
Please login to see prices
Ball check valve Type: 2646 Stainless steel/NBR Sinking ball Straight PN16 Internal thread (BSPP) 2" (50) Ball check valve Type: 2646 Stainless steel/NBR Sinking ball Straight PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: 14480346
 
Please login to see prices
Norm: EN (DIN)
Construction type: Straight
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Valve shape
Sealing: NBR
Clear filter      (8 of the 8 items displayed)