ProductPage

Foot valve Type: 8101 Stainless steel 304 Internal thread (BSPP)

Product documents

Document Document type
Product overview

Norm: EN (DIN)
Housing material: Roestvaststaal 304
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Clear filter      (8 of the 8 items displayed)
Foot valve Type: 8101 Stainless steel 304/FPM (FKM) PN16 Internal thread (BSPP) 3/8" (10) Foot valve Type: 8101 Stainless steel 304/FPM (FKM) PN16 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 13593138
 
Please login to see prices
Foot valve Type: 8101 Stainless steel 304/FPM (FKM) PN16 Internal thread (BSPP) 1/2" (15) Foot valve Type: 8101 Stainless steel 304/FPM (FKM) PN16 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 13593139
 
Please login to see prices
Foot valve Type: 8101 Stainless steel 304/FPM (FKM) PN16 Internal thread (BSPP) 3/4" (20) Foot valve Type: 8101 Stainless steel 304/FPM (FKM) PN16 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 13593140
 
Please login to see prices
Foot valve Type: 8101 Stainless steel 304/FPM (FKM) PN16 Internal thread (BSPP) 1" (25) Foot valve Type: 8101 Stainless steel 304/FPM (FKM) PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 13593141
 
Please login to see prices
Foot valve Type: 8101 Stainless steel 304/FPM (FKM) PN16 Internal thread (BSPP) 1.1/4" (32) Foot valve Type: 8101 Stainless steel 304/FPM (FKM) PN16 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 13593142
 
Please login to see prices
Foot valve Type: 8101 Stainless steel 304/FPM (FKM) PN16 Internal thread (BSPP) 1.1/2" (40) Foot valve Type: 8101 Stainless steel 304/FPM (FKM) PN16 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 13593143
 
Please login to see prices
Foot valve Type: 8101 Stainless steel 304/FPM (FKM) PN16 Internal thread (BSPP) 2" (50) Foot valve Type: 8101 Stainless steel 304/FPM (FKM) PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: 13593144
 
Please login to see prices
Foot valve Type: 8101 Stainless steel 304/FPM (FKM) PN16 Internal thread (BSPP) 2.1/2" (65) Foot valve Type: 8101 Stainless steel 304/FPM (FKM) PN16 Internal thread (BSPP) 2.1/2" (65) ERIKS Item #: 13593145
 
Please login to see prices
Norm: EN (DIN)
Housing material: Roestvaststaal 304
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Clear filter      (8 of the 8 items displayed)