ProductPage

ECON® Check valve Type: 496 Bronze Flange PN10/16

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Bronze check valve, piston type with bolted cover and flanged ends, pressure class PN10 or 16.

Application

  • General Industry
  • On board ships (maritime)
  • Sea water, hot or cold water.
  • Suitable for horizontal and vertical (rising flow) mounting.

Technical information
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter
Connection: Flange
Pressure rating
Pressure rating flange
Face to Face length (mm)
Valve shape: Flap
Sealing: Bronze
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN15 Pressure rating flange: PN10/16 ECON® Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN15 Pressure rating flange: PN10/16 ERIKS Item #: 14439983
 
Please login to see prices
Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN20 Pressure rating flange: PN10/16 ECON® Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN20 Pressure rating flange: PN10/16 ERIKS Item #: 14439984
 
Please login to see prices
Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN25 Pressure rating flange: PN10/16 ECON® Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN25 Pressure rating flange: PN10/16 ERIKS Item #: 14439985
 
Please login to see prices
Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN32 Pressure rating flange: PN10/16 ECON® Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN32 Pressure rating flange: PN10/16 ERIKS Item #: 14439986
 
Please login to see prices
Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN40 Pressure rating flange: PN10/16 ECON® Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN40 Pressure rating flange: PN10/16 ERIKS Item #: 14439987
 
Please login to see prices
Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN50 Pressure rating flange: PN10/16 ECON® Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN50 Pressure rating flange: PN10/16 ERIKS Item #: 14439988
 
Please login to see prices
Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN65 Pressure rating flange: PN10/16 ECON® Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN65 Pressure rating flange: PN10/16 ERIKS Item #: 14439989
 
Please login to see prices
Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN80 Pressure rating flange: PN10/16 ECON® Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN80 Pressure rating flange: PN10/16 ERIKS Item #: 14439990
 
Please login to see prices
Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN100 Pressure rating flange: PN10/16 ECON® Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN100 Pressure rating flange: PN10/16 ERIKS Item #: 14439991
 
Please login to see prices
Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN125 Pressure rating flange: PN10/16 ECON® Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN125 Pressure rating flange: PN10/16 ERIKS Item #: 14439992
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter
Connection: Flange
Pressure rating
Pressure rating flange
Face to Face length (mm)
Valve shape: Flap
Sealing: Bronze
Clear filter      (12 of the 12 items displayed)
Page Size   
Next