ProductPage

ECON® Check valve Type: 77 Cast iron Flange PN16

Product documents

Document Document type
Product 3D image Download  
Product Manual Installation Operating Manual  (PDF)
Product overview

Cast iron check valve, piston type, with bolted cover and flanged ends, pressure class PN16.

Application

  • General Industry.
  • Neutral liquids.
  • Steam, hot or cold water, oil, etc.
  • Suitable for horizontal and vertical (rising flow) mounting.

Technical information
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Valve shape: Flap
Sealing: Stainless steel
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN15 ECON® Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN15 ERIKS Item #: 11810436
 
Please login to see prices
Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN20 ECON® Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN20 ERIKS Item #: 11810437
 
Please login to see prices
Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN25 ECON® Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN25 ERIKS Item #: 11810438
 
Please login to see prices
Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN32 ECON® Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN32 ERIKS Item #: 11810439
 
Please login to see prices
Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN40 ECON® Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN40 ERIKS Item #: 11810440
 
Please login to see prices
Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN50 ECON® Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN50 ERIKS Item #: 11810441
 
Please login to see prices
Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN65 ECON® Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN65 ERIKS Item #: 11810442
 
Please login to see prices
Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN80 ECON® Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN80 ERIKS Item #: 11810443
 
Please login to see prices
Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN100 ECON® Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN100 ERIKS Item #: 11810444
 
Please login to see prices
Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN125 ECON® Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN125 ERIKS Item #: 11810445
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Valve shape: Flap
Sealing: Stainless steel
Clear filter      (12 of the 12 items displayed)
Page Size   
Next