ProductPage

Check valve Type: 3256 Stainless steel Internal thread (BSPP) PN40

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Tables
Stock item
Norm: EN (DIN)
Construction type: Free-flow
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN40
Face to Face length (mm)
Valve shape: Flap
Sealing: PTFE
Clear filter      (7 of the 7 items displayed)
Check valve Type: 3256 Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (BSPP) 3/8" (10) Check valve Type: 3256 Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 11813302
 
Please login to see prices
Check valve Type: 3256 Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (BSPP) 1/2" (15) Check valve Type: 3256 Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 11813300
 
Please login to see prices
Check valve Type: 3256 Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (BSPP) 3/4" (20) Check valve Type: 3256 Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 11813301
 
Please login to see prices
Check valve Type: 3256 Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (BSPP) 1" (25) Check valve Type: 3256 Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (BSPP) 1" (25) ERIKS Item #: 11813298
 
Please login to see prices
Check valve Type: 3256 Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (BSPP) 1.1/4" (32) Check valve Type: 3256 Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 11813304
 
Please login to see prices
Check valve Type: 3256 Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (BSPP) 1.1/2" (40) Check valve Type: 3256 Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 11813303
 
Please login to see prices
Check valve Type: 3256 Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (BSPP) 2" (50) Check valve Type: 3256 Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (BSPP) 2" (50) ERIKS Item #: 11813299
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Free-flow
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN40
Face to Face length (mm)
Valve shape: Flap
Sealing: PTFE
Clear filter      (7 of the 7 items displayed)