ProductPage

ECON® Check valve Type: 507 Bronze Internal thread (BSPP) PN16

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Machine Construction

Tables
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Valve shape: Flap
Sealing: Brass
Clear filter      (7 of the 7 items displayed)
Check valve Type: 507 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 3/8" (10) ECON® Check valve Type: 507 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 11960283
 
Please login to see prices
Check valve Type: 507 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 1/2" (15) ECON® Check valve Type: 507 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 11811350
 
Please login to see prices
Check valve Type: 507 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 3/4" (20) ECON® Check valve Type: 507 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 11811351
 
Please login to see prices
Check valve Type: 507 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 1" (25) ECON® Check valve Type: 507 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 11811348
 
Please login to see prices
Check valve Type: 507 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 1.1/4" (32) ECON® Check valve Type: 507 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 11811353
 
Please login to see prices
Check valve Type: 507 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 1.1/2" (40) ECON® Check valve Type: 507 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 11811352
 
Please login to see prices
Check valve Type: 507 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 2" (50) ECON® Check valve Type: 507 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: 11811349
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Valve shape: Flap
Sealing: Brass
Clear filter      (7 of the 7 items displayed)