ProductPage

GUTH VENTILE Check valve Series: 5093 Stainless steel AISI 316L Butt weld NEN EN10357 serie A

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Food products.
  • Dairy.
  • Milk.
  • Beer.
  • CIP.
  • Fruit juice.
  • Water.
  • Sauces.
  • Oils.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Options
Norm: EN (DIN)
Construction type: Straight
Housing material: Stainless steel 316L
Material quality: 1.4404
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating
Face to Face length (mm)
Valve shape: Spring-loaded
Sealing: EPDM
Clear filter      (7 of the 7 items displayed)
Check valve Series: 5093 Stainless steel/EPDM Spring-loaded Straight PN16 Butt weld DIN 11850 row 2, NEN EN 10357 29mmx1.5mm DN25 GUTH VENTILE Check valve Series: 5093 Stainless steel/EPDM Spring-loaded Straight PN16 Butt weld DIN 11850 row 2, NEN EN 10357 29mmx1.5mm DN25 ERIKS Item #: 14609798
 
Please login to see prices
Check valve Series: 5093 Stainless steel/EPDM Spring-loaded Straight PN16 Butt weld DIN 11850 row 2, NEN EN 10357 35mmx1.5mm DN32 GUTH VENTILE Check valve Series: 5093 Stainless steel/EPDM Spring-loaded Straight PN16 Butt weld DIN 11850 row 2, NEN EN 10357 35mmx1.5mm DN32 ERIKS Item #: 14609799
 
Please login to see prices
Check valve Series: 5093 Stainless steel/EPDM Spring-loaded Straight PN16 Butt weld DIN 11850 row 2, NEN EN 10357 41mmx1.5mm DN40 GUTH VENTILE Check valve Series: 5093 Stainless steel/EPDM Spring-loaded Straight PN16 Butt weld DIN 11850 row 2, NEN EN 10357 41mmx1.5mm DN40 ERIKS Item #: 14609800
 
Please login to see prices
Check valve Series: 5093 Stainless steel/EPDM Spring-loaded Straight PN16 Butt weld DIN 11850 row 2, NEN EN 10357 53mmx1.5mm DN50 GUTH VENTILE Check valve Series: 5093 Stainless steel/EPDM Spring-loaded Straight PN16 Butt weld DIN 11850 row 2, NEN EN 10357 53mmx1.5mm DN50 ERIKS Item #: 14609801
 
Please login to see prices
Check valve Series: 5093 Stainless steel/EPDM Spring-loaded Straight PN16 Butt weld DIN 11850 row 2, NEN EN 10357 70mmx2mm DN65 GUTH VENTILE Check valve Series: 5093 Stainless steel/EPDM Spring-loaded Straight PN16 Butt weld DIN 11850 row 2, NEN EN 10357 70mmx2mm DN65 ERIKS Item #: 14609802
 
Please login to see prices
Check valve Series: 5093 Stainless steel/EPDM Spring-loaded Straight PN10 Butt weld DIN 11850 row 2, NEN EN 10357 85mmx2mm DN80 GUTH VENTILE Check valve Series: 5093 Stainless steel/EPDM Spring-loaded Straight PN10 Butt weld DIN 11850 row 2, NEN EN 10357 85mmx2mm DN80 ERIKS Item #: 14609803
 
Please login to see prices
Check valve Series: 5093 Stainless steel/EPDM Spring-loaded Straight PN6 Butt weld DIN 11850 row 2, NEN EN 10357 104mmx2mm DN100 GUTH VENTILE Check valve Series: 5093 Stainless steel/EPDM Spring-loaded Straight PN6 Butt weld DIN 11850 row 2, NEN EN 10357 104mmx2mm DN100 ERIKS Item #: 14609804
 
Please login to see prices
Norm: EN (DIN)
Construction type: Straight
Housing material: Stainless steel 316L
Material quality: 1.4404
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating
Face to Face length (mm)
Valve shape: Spring-loaded
Sealing: EPDM
Clear filter      (7 of the 7 items displayed)