ProductPage

ADCAPURE Check valve Series: SRTH10 Type: 8848H Stainless steel Butt weld ASME BPE


Product documents

Document Document type
Product Data sheet default Technical datasheets series SRT10  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Pharma

Norm: ASME
Construction type: Horizontal
Housing material: Stainless steel
Material quality: SS316L
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating: PN10
Face to Face length (mm)
Valve shape: Flap
Sealing: EPDM
Clear filter      (8 of the 8 items displayed)
excl. VAT
Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Butt weld ASME-BPE 12.7mm 1/2" (15) ADCAPURE Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Butt weld ASME-BPE 12.7mm 1/2" (15) ERIKS Item #: 14543754
 
Please login to see prices
Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Butt weld ASME-BPE 19.05mm 3/4" (20) ADCAPURE Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Butt weld ASME-BPE 19.05mm 3/4" (20) ERIKS Item #: 14543755
 
Please login to see prices
Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Butt weld ASME-BPE 25.4mm 1" (25) ADCAPURE Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Butt weld ASME-BPE 25.4mm 1" (25) ERIKS Item #: 14543756
 
Please login to see prices
Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Butt weld ASME-BPE 38.1mm 1.1/2" (40) ADCAPURE Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Butt weld ASME-BPE 38.1mm 1.1/2" (40) ERIKS Item #: 14543945
 
Please login to see prices
Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Butt weld ASME-BPE 50.8mm 2" (50) ADCAPURE Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Butt weld ASME-BPE 50.8mm 2" (50) ERIKS Item #: 14543757
 
Please login to see prices
Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Butt weld ASME-BPE 63.5mm 2.1/2" (65) ADCAPURE Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Butt weld ASME-BPE 63.5mm 2.1/2" (65) ERIKS Item #: 14543944
 
Please login to see prices
Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Butt weld ASME-BPE 76.2mm 3" (80) ADCAPURE Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Butt weld ASME-BPE 76.2mm 3" (80) ERIKS Item #: 14543758
 
Please login to see prices
Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Butt weld ASME-BPE 101.6mm 4" (100) ADCAPURE Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Butt weld ASME-BPE 101.6mm 4" (100) ERIKS Item #: 14543759
 
Please login to see prices
Norm: ASME
Construction type: Horizontal
Housing material: Stainless steel
Material quality: SS316L
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating: PN10
Face to Face length (mm)
Valve shape: Flap
Sealing: EPDM
Clear filter      (8 of the 8 items displayed)