ProductPage

ADCAPURE Check valve Series: SRTH10 Type: 8848H Stainless steel Tri-clamp ASME BPE


Product documents

Document Document type
Product Data sheet default Technical datasheets series SRT10  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Pharma

Norm: ASME
Construction type: Horizontal
Housing material: Stainless steel
Material quality: SS316L
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Tri-clamp
Pressure rating: PN10
Face to Face length (mm)
Valve shape: Flap
Sealing: EPDM
Clear filter      (8 of the 8 items displayed)
excl. VAT
Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Tri-clamp ASME-BPE 25mm 1/2" (15) ADCAPURE Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Tri-clamp ASME-BPE 25mm 1/2" (15) ERIKS Item #: 14543722
 
Please login to see prices
Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Tri-clamp ASME-BPE 25mm 3/4" (20) ADCAPURE Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Tri-clamp ASME-BPE 25mm 3/4" (20) ERIKS Item #: 14543743
 
Please login to see prices
Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Tri-clamp ASME-BPE 50.5mm 1" (25) ADCAPURE Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Tri-clamp ASME-BPE 50.5mm 1" (25) ERIKS Item #: 14543744
 
Please login to see prices
Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Tri-clamp ASME-BPE 50.5mm 1.1/2" (40) ADCAPURE Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Tri-clamp ASME-BPE 50.5mm 1.1/2" (40) ERIKS Item #: 14543949
 
Please login to see prices
Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Tri-clamp ASME-BPE 64mm 2" (50) ADCAPURE Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Tri-clamp ASME-BPE 64mm 2" (50) ERIKS Item #: 14543745
 
Please login to see prices
Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Tri-clamp ASME-BPE 77.5mm 2.1/2" (65) ADCAPURE Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Tri-clamp ASME-BPE 77.5mm 2.1/2" (65) ERIKS Item #: 14543948
 
Please login to see prices
Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Tri-clamp ASME-BPE 91mm 3" (80) ADCAPURE Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Tri-clamp ASME-BPE 91mm 3" (80) ERIKS Item #: 14543746
 
Please login to see prices
Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Tri-clamp ASME-BPE 119mm 4" (100) ADCAPURE Check valve Series: SRTH10 Type: 8848H Stainless steel/EPDM Flap With spring Horizontal PN10 Tri-clamp ASME-BPE 119mm 4" (100) ERIKS Item #: 14543747
 
Please login to see prices
Norm: ASME
Construction type: Horizontal
Housing material: Stainless steel
Material quality: SS316L
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Tri-clamp
Pressure rating: PN10
Face to Face length (mm)
Valve shape: Flap
Sealing: EPDM
Clear filter      (8 of the 8 items displayed)