ProductPage

ADCAPURE Check valve Series: SRTV10 Type: 8848V Stainless steel Butt weld ASME BPE


Product documents

Document Document type
Product Data sheet default Technical datasheets series SRT10  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Pharma

Norm: ASME
Construction type: Vertical
Housing material: Stainless steel
Material quality: SS316L
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating: PN10
Face to Face length (mm)
Valve shape: Flap
Sealing: EPDM
Clear filter      (8 of the 8 items displayed)
excl. VAT
Check valve Series: SRTV10 Type: 8848V Stainless steel/EPDM Flap With spring Vertical PN10 Butt weld ASME-BPE 12.7mm 1/2" (15) ADCAPURE Check valve Series: SRTV10 Type: 8848V Stainless steel/EPDM Flap With spring Vertical PN10 Butt weld ASME-BPE 12.7mm 1/2" (15) ERIKS Item #: 14543748
 
Please login to see prices
Check valve Series: SRTV10 Type: 8848V Stainless steel/EPDM Flap With spring Vertical PN10 Butt weld ASME-BPE 19.05mm 3/4" (20) ADCAPURE Check valve Series: SRTV10 Type: 8848V Stainless steel/EPDM Flap With spring Vertical PN10 Butt weld ASME-BPE 19.05mm 3/4" (20) ERIKS Item #: 14543749
 
Please login to see prices
Check valve Series: SRTV10 Type: 8848V Stainless steel/EPDM Flap With spring Vertical PN10 Butt weld ASME-BPE 25.4mm 1" (25) ADCAPURE Check valve Series: SRTV10 Type: 8848V Stainless steel/EPDM Flap With spring Vertical PN10 Butt weld ASME-BPE 25.4mm 1" (25) ERIKS Item #: 14543750
 
Please login to see prices
Check valve Series: SRTV10 Type: 8848V Stainless steel/EPDM Flap With spring Vertical PN10 Butt weld ASME-BPE 38.1mm 1.1/2" (40) ADCAPURE Check valve Series: SRTV10 Type: 8848V Stainless steel/EPDM Flap With spring Vertical PN10 Butt weld ASME-BPE 38.1mm 1.1/2" (40) ERIKS Item #: 14543947
 
Please login to see prices
Check valve Series: SRTV10 Type: 8848V Stainless steel/EPDM Flap With spring Vertical PN10 Butt weld ASME-BPE 50.8mm 2" (50) ADCAPURE Check valve Series: SRTV10 Type: 8848V Stainless steel/EPDM Flap With spring Vertical PN10 Butt weld ASME-BPE 50.8mm 2" (50) ERIKS Item #: 14543751
 
Please login to see prices
Check valve Series: SRTV10 Type: 8848V Stainless steel/EPDM Flap With spring Vertical PN10 Butt weld ASME-BPE 63.5mm 2.1/2" (65) ADCAPURE Check valve Series: SRTV10 Type: 8848V Stainless steel/EPDM Flap With spring Vertical PN10 Butt weld ASME-BPE 63.5mm 2.1/2" (65) ERIKS Item #: 14543946
 
Please login to see prices
Check valve Series: SRTV10 Type: 8848V Stainless steel/EPDM Flap With spring Vertical PN10 Butt weld ASME-BPE 76.2mm 3" (80) ADCAPURE Check valve Series: SRTV10 Type: 8848V Stainless steel/EPDM Flap With spring Vertical PN10 Butt weld ASME-BPE 76.2mm 3" (80) ERIKS Item #: 14543752
 
Please login to see prices
Check valve Series: SRTV10 Type: 8848V Stainless steel/EPDM Flap With spring Vertical PN10 Butt weld ASME-BPE 101.6mm 4" (100) ADCAPURE Check valve Series: SRTV10 Type: 8848V Stainless steel/EPDM Flap With spring Vertical PN10 Butt weld ASME-BPE 101.6mm 4" (100) ERIKS Item #: 14543753
 
Please login to see prices
Norm: ASME
Construction type: Vertical
Housing material: Stainless steel
Material quality: SS316L
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating: PN10
Face to Face length (mm)
Valve shape: Flap
Sealing: EPDM
Clear filter      (8 of the 8 items displayed)