ProductPage

LVF Check valve Type: 1732 Steel Socket weld Class 800


Product documents

Document Document type
Product overview

Forged steel check valve, piston type, with bolted cover and socket weld ends, Class 800.

Application

  • Refineries and (petro-) chemical procesinstallations.
  • Oil & gas industry.
  • Steam and oil.
  • Neutral liquids and gases.

Recommended in: Chemical, Petrochemical and Refining

Technical information
Options
Tables
Stock item
Norm: ASME
Construction type: Straight
Housing material: Steel
Material quality: ASTM A105N
Nominal inner diameter
Connection: Socket weld
Pressure rating: Class 800
Face to Face length (mm)
Valve shape: Flap
Sealing: Trim 8
Clear filter      (5 of the 5 items displayed)
excl. VAT
Check valve Type: 1732 Steel/Trim 8 Disc With spring Straight Class 800 Socket weld 1/2" (15) LVF Check valve Type: 1732 Steel/Trim 8 Disc With spring Straight Class 800 Socket weld 1/2" (15) ERIKS Item #: 13615033
 
Please login to see prices
Check valve Type: 1732 Steel/Trim 8 Disc With spring Straight Class 800 Socket weld 3/4" (20) LVF Check valve Type: 1732 Steel/Trim 8 Disc With spring Straight Class 800 Socket weld 3/4" (20) ERIKS Item #: 13615034
 
Please login to see prices
Check valve Type: 1732 Steel/Trim 8 Disc With spring Straight Class 800 Socket weld 1" (25) LVF Check valve Type: 1732 Steel/Trim 8 Disc With spring Straight Class 800 Socket weld 1" (25) ERIKS Item #: 13615035
 
Please login to see prices
Check valve Type: 1732 Steel/Trim 8 Disc With spring Straight Class 800 Socket weld 1.1/2" (40) LVF Check valve Type: 1732 Steel/Trim 8 Disc With spring Straight Class 800 Socket weld 1.1/2" (40) ERIKS Item #: 13615036
 
Please login to see prices
Check valve Type: 1732 Steel/Trim 8 Disc With spring Straight Class 800 Socket weld 2" (50) LVF Check valve Type: 1732 Steel/Trim 8 Disc With spring Straight Class 800 Socket weld 2" (50) ERIKS Item #: 13615037
 
Please login to see prices
Stock item
Norm: ASME
Construction type: Straight
Housing material: Steel
Material quality: ASTM A105N
Nominal inner diameter
Connection: Socket weld
Pressure rating: Class 800
Face to Face length (mm)
Valve shape: Flap
Sealing: Trim 8
Clear filter      (5 of the 5 items displayed)