ProductPage

ECON® Storm valve Type: 1205 Ductile cast iron Flange PN4


Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Ductile cast iron angle pattern storm valve with NBR seal and flange connection, pressure class PN4.

Application

  • Sanitary piping systems on board ships, in connection with the ship's hull, to prevent the ingress of seawater.

Technical information
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: Angle Pattern
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Flange
Pressure rating: PN4
Pressure rating flange: PN10
Face to Face length (mm)
Valve shape: Swing type
Sealing: NBR
Clear filter      (6 of the 6 items displayed)
excl. VAT
Storm valve Type: 1205 Ductile cast iron/NBR Swing type Angle Pattern PN4 Flange DN50 Pressure rating flange: PN10 ECON® Storm valve Type: 1205 Ductile cast iron/NBR Swing type Angle Pattern PN4 Flange DN50 Pressure rating flange: PN10 ERIKS Item #: 13469759
 
Please login to see prices
Storm valve Type: 1205 Ductile cast iron/NBR Swing type Angle Pattern PN4 Flange DN65 Pressure rating flange: PN10 ECON® Storm valve Type: 1205 Ductile cast iron/NBR Swing type Angle Pattern PN4 Flange DN65 Pressure rating flange: PN10 ERIKS Item #: 13469760
 
Please login to see prices
Storm valve Type: 1205 Ductile cast iron/NBR Swing type Angle Pattern PN4 Flange DN80 Pressure rating flange: PN10 ECON® Storm valve Type: 1205 Ductile cast iron/NBR Swing type Angle Pattern PN4 Flange DN80 Pressure rating flange: PN10 ERIKS Item #: 13469761
 
Please login to see prices
Storm valve Type: 1205 Ductile cast iron/NBR Swing type Angle Pattern PN4 Flange DN100 Pressure rating flange: PN10 ECON® Storm valve Type: 1205 Ductile cast iron/NBR Swing type Angle Pattern PN4 Flange DN100 Pressure rating flange: PN10 ERIKS Item #: 13469762
 
Please login to see prices
Storm valve Type: 1205 Ductile cast iron/NBR Swing type Angle Pattern PN4 Flange DN125 Pressure rating flange: PN10 ECON® Storm valve Type: 1205 Ductile cast iron/NBR Swing type Angle Pattern PN4 Flange DN125 Pressure rating flange: PN10 ERIKS Item #: 13469763
 
Please login to see prices
Storm valve Type: 1205 Ductile cast iron/NBR Swing type Angle Pattern PN4 Flange DN150 Pressure rating flange: PN10 ECON® Storm valve Type: 1205 Ductile cast iron/NBR Swing type Angle Pattern PN4 Flange DN150 Pressure rating flange: PN10 ERIKS Item #: 13469764
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Angle Pattern
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Flange
Pressure rating: PN4
Pressure rating flange: PN10
Face to Face length (mm)
Valve shape: Swing type
Sealing: NBR
Clear filter      (6 of the 6 items displayed)

Related

Hydraulical /pneumatical SOS operator type: 1215 for angle type storm valve