ProductPage

ECON® Storm valve Type: 1207 Ductile cast iron Flange PN4


Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Ductile cast iron angle pattern storm valve with NBR seal, locking device and flange connection, pressure class PN4.

Application

  • Sanitary piping systems on board ships, in connection with the ship's hull, to prevent the ingress of seawater.
  • By means of the locking device is the valve suitable for remote operation via a rod system.

Technical information
Options
Tables
Norm: EN (DIN)
Construction type: Angle Pattern
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Flange
Pressure rating: PN4
Pressure rating flange: PN10
Face to Face length (mm)
Valve shape: Swing type
Sealing: NBR
Clear filter      (6 of the 6 items displayed)
excl. VAT
Storm valve Type: 1207 Ductile cast iron/NBR Swing type Angle Pattern Locking device PN4 Flange DN50 Pressure rating flange: PN10 ECON® Storm valve Type: 1207 Ductile cast iron/NBR Swing type Angle Pattern Locking device PN4 Flange DN50 Pressure rating flange: PN10 ERIKS Item #: 12605681
 
Please login to see prices
Storm valve Type: 1207 Ductile cast iron/NBR Swing type Angle Pattern Locking device PN4 Flange DN65 Pressure rating flange: PN10 ECON® Storm valve Type: 1207 Ductile cast iron/NBR Swing type Angle Pattern Locking device PN4 Flange DN65 Pressure rating flange: PN10 ERIKS Item #: 12326036
 
Please login to see prices
Storm valve Type: 1207 Ductile cast iron/NBR Swing type Angle Pattern Locking device PN4 Flange DN80 Pressure rating flange: PN10 ECON® Storm valve Type: 1207 Ductile cast iron/NBR Swing type Angle Pattern Locking device PN4 Flange DN80 Pressure rating flange: PN10 ERIKS Item #: 13487686
 
Please login to see prices
Storm valve Type: 1207 Ductile cast iron/NBR Swing type Angle Pattern Locking device PN4 Flange DN100 Pressure rating flange: PN10 ECON® Storm valve Type: 1207 Ductile cast iron/NBR Swing type Angle Pattern Locking device PN4 Flange DN100 Pressure rating flange: PN10 ERIKS Item #: 14045689
 
Please login to see prices
Storm valve Type: 1207 Ductile cast iron/NBR Swing type Angle Pattern Locking device PN4 Flange DN125 Pressure rating flange: PN10 ECON® Storm valve Type: 1207 Ductile cast iron/NBR Swing type Angle Pattern Locking device PN4 Flange DN125 Pressure rating flange: PN10 ERIKS Item #: 14045690
 
Please login to see prices
Storm valve Type: 1207 Ductile cast iron/NBR Swing type Angle Pattern Locking device PN4 Flange DN150 Pressure rating flange: PN10 ECON® Storm valve Type: 1207 Ductile cast iron/NBR Swing type Angle Pattern Locking device PN4 Flange DN150 Pressure rating flange: PN10 ERIKS Item #: 14045691
 
Please login to see prices
Norm: EN (DIN)
Construction type: Angle Pattern
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Flange
Pressure rating: PN4
Pressure rating flange: PN10
Face to Face length (mm)
Valve shape: Swing type
Sealing: NBR
Clear filter      (6 of the 6 items displayed)