ProductPage

ABACUS Dual plate check valve Type: 2239 Steel Wafer type Class 300

Product documents

Document Document type
Product overview

Carbon steel wafer type check valve, dual plate, retainerless design, Class 300.

Application

  • Refineries and (petro-)chemical process installations.
  • Oil & gas industry.
  • Steam and oil.
  • Neutral liquids and gases.
  • Suitable for horizontal and vertical (rising flow) mounting.

Recommended in: Chemical, Petrochemical and Refining

Technical information
Options
Tables
Norm: ASME
Housing material: Steel
Material quality: ASTM A352 LCC
Nominal inner diameter
Connection: Wafer type
Pressure rating: Class 300
Face to Face length (mm)
Valve shape: Dual plate
Sealing: Stainless steel
Clear filter      (8 of the 8 items displayed)
Dual plate check valve Type: 2239 Steel/Stainless steel Dual plate With spring Class 300 Wafer type 2" (50) ABACUS Dual plate check valve Type: 2239 Steel/Stainless steel Dual plate With spring Class 300 Wafer type 2" (50) ERIKS Item #: 14157396
 
Please login to see prices
Dual plate check valve Type: 2239 Steel/Stainless steel Dual plate With spring Class 300 Wafer type 2.1/2" (65) ABACUS Dual plate check valve Type: 2239 Steel/Stainless steel Dual plate With spring Class 300 Wafer type 2.1/2" (65) ERIKS Item #: 14157397
 
Please login to see prices
Dual plate check valve Type: 2239 Steel/Stainless steel Dual plate With spring Class 300 Wafer type 3" (80) ABACUS Dual plate check valve Type: 2239 Steel/Stainless steel Dual plate With spring Class 300 Wafer type 3" (80) ERIKS Item #: 14157398
 
Please login to see prices
Dual plate check valve Type: 2239 Steel/Stainless steel Dual plate With spring Class 300 Wafer type 4" (100) ABACUS Dual plate check valve Type: 2239 Steel/Stainless steel Dual plate With spring Class 300 Wafer type 4" (100) ERIKS Item #: 14157399
 
Please login to see prices
Dual plate check valve Type: 2239 Steel/Stainless steel Dual plate With spring Class 300 Wafer type 6" (150) ABACUS Dual plate check valve Type: 2239 Steel/Stainless steel Dual plate With spring Class 300 Wafer type 6" (150) ERIKS Item #: 14157400
 
Please login to see prices
Dual plate check valve Type: 2239 Steel/Stainless steel Dual plate With spring Class 300 Wafer type 8" (200) ABACUS Dual plate check valve Type: 2239 Steel/Stainless steel Dual plate With spring Class 300 Wafer type 8" (200) ERIKS Item #: 14157401
 
Please login to see prices
Dual plate check valve Type: 2239 Steel/Stainless steel Dual plate With spring Class 300 Wafer type 10" (250) ABACUS Dual plate check valve Type: 2239 Steel/Stainless steel Dual plate With spring Class 300 Wafer type 10" (250) ERIKS Item #: 14157402
 
Please login to see prices
Dual plate check valve Type: 2239 Steel/Stainless steel Dual plate With spring Class 300 Wafer type 12" (300) ABACUS Dual plate check valve Type: 2239 Steel/Stainless steel Dual plate With spring Class 300 Wafer type 12" (300) ERIKS Item #: 14157428
 
Please login to see prices
Norm: ASME
Housing material: Steel
Material quality: ASTM A352 LCC
Nominal inner diameter
Connection: Wafer type
Pressure rating: Class 300
Face to Face length (mm)
Valve shape: Dual plate
Sealing: Stainless steel
Clear filter      (8 of the 8 items displayed)