ProductPage

ABACUS Dual plate check valve Type: 2243 Stainless steel Wafer type Class 600

Product documents

Document Document type
Product overview

Stainless steel wafer type check valve, dual plate, retainerless design, Class 600.

Application

  • Refineries and (petro-)chemical process installations.
  • Oil & gas industry.
  • Steam and oil.
  • Neutral liquids and gases.
  • Suitable for horizontal and vertical (rising flow) mounting.

Recommended in: Chemical, Petrochemical and Refining

Technical information
Options
Tables
Norm: ASME
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Wafer type
Pressure rating: Class 600
Face to Face length (mm)
Valve shape: Dual plate
Sealing: Stainless steel
Clear filter      (6 of the 6 items displayed)
Dual plate check valve Type: 2243 Stainless steel/Stainless steel Dual plate With spring Class 600 Wafer type 2" (50) ABACUS Dual plate check valve Type: 2243 Stainless steel/Stainless steel Dual plate With spring Class 600 Wafer type 2" (50) ERIKS Item #: 14157423
 
Please login to see prices
Dual plate check valve Type: 2243 Stainless steel/Stainless steel Dual plate With spring Class 600 Wafer type 2.1/2" (65) ABACUS Dual plate check valve Type: 2243 Stainless steel/Stainless steel Dual plate With spring Class 600 Wafer type 2.1/2" (65) ERIKS Item #: 14157429
 
Please login to see prices
Dual plate check valve Type: 2243 Stainless steel/Stainless steel Dual plate With spring Class 600 Wafer type 3" (80) ABACUS Dual plate check valve Type: 2243 Stainless steel/Stainless steel Dual plate With spring Class 600 Wafer type 3" (80) ERIKS Item #: 14157424
 
Please login to see prices
Dual plate check valve Type: 2243 Stainless steel/Stainless steel Dual plate With spring Class 600 Wafer type 4" (100) ABACUS Dual plate check valve Type: 2243 Stainless steel/Stainless steel Dual plate With spring Class 600 Wafer type 4" (100) ERIKS Item #: 14157425
 
Please login to see prices
Dual plate check valve Type: 2243 Stainless steel/Stainless steel Dual plate With spring Class 600 Wafer type 6" (150) ABACUS Dual plate check valve Type: 2243 Stainless steel/Stainless steel Dual plate With spring Class 600 Wafer type 6" (150) ERIKS Item #: 14157426
 
Please login to see prices
Dual plate check valve Type: 2243 Stainless steel/Stainless steel Dual plate With spring Class 600 Wafer type 8" (200) ABACUS Dual plate check valve Type: 2243 Stainless steel/Stainless steel Dual plate With spring Class 600 Wafer type 8" (200) ERIKS Item #: 14157427
 
Please login to see prices
Norm: ASME
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Wafer type
Pressure rating: Class 600
Face to Face length (mm)
Valve shape: Dual plate
Sealing: Stainless steel
Clear filter      (6 of the 6 items displayed)