ProductPage

RITAG Wafer type check valve Type: 2623 Brass Wafer type PN16

Product documents

Document Document type
Product overview

Tables
Norm: EN (DIN)
Housing material: Brass
Material quality: CW617N (CuZn40Pb2)
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN16
Pressure rating flange: PN6/16
Face to Face length (mm)
Valve shape: Disc
Sealing: Stainless steel
Clear filter      (9 of the 9 items displayed)
Wafer type check valve Type: 2623 Brass/Stainless steel Disc With spring PN16 Wafer type DN15 Pressure rating flange: PN6/16 RITAG Wafer type check valve Type: 2623 Brass/Stainless steel Disc With spring PN16 Wafer type DN15 Pressure rating flange: PN6/16 ERIKS Item #: 13383433
 
Please login to see prices
Wafer type check valve Type: 2623 Brass/Stainless steel Disc With spring PN16 Wafer type DN20 Pressure rating flange: PN6/16 RITAG Wafer type check valve Type: 2623 Brass/Stainless steel Disc With spring PN16 Wafer type DN20 Pressure rating flange: PN6/16 ERIKS Item #: 13383434
 
Please login to see prices
Wafer type check valve Type: 2623 Brass/Stainless steel Disc With spring PN16 Wafer type DN25 Pressure rating flange: PN6/16 RITAG Wafer type check valve Type: 2623 Brass/Stainless steel Disc With spring PN16 Wafer type DN25 Pressure rating flange: PN6/16 ERIKS Item #: 13383435
 
Please login to see prices
Wafer type check valve Type: 2623 Brass/Stainless steel Disc With spring PN16 Wafer type DN32 Pressure rating flange: PN6/16 RITAG Wafer type check valve Type: 2623 Brass/Stainless steel Disc With spring PN16 Wafer type DN32 Pressure rating flange: PN6/16 ERIKS Item #: 13359522
 
Please login to see prices
Wafer type check valve Type: 2623 Brass/Stainless steel Disc With spring PN16 Wafer type DN40 Pressure rating flange: PN6/16 RITAG Wafer type check valve Type: 2623 Brass/Stainless steel Disc With spring PN16 Wafer type DN40 Pressure rating flange: PN6/16 ERIKS Item #: 13212890
 
Please login to see prices
Wafer type check valve Type: 2623 Brass/Stainless steel Disc With spring PN16 Wafer type DN50 Pressure rating flange: PN6/16 RITAG Wafer type check valve Type: 2623 Brass/Stainless steel Disc With spring PN16 Wafer type DN50 Pressure rating flange: PN6/16 ERIKS Item #: 13383436
 
Please login to see prices
Wafer type check valve Type: 2623 Brass/Stainless steel Disc With spring PN16 Wafer type DN65 Pressure rating flange: PN6/16 RITAG Wafer type check valve Type: 2623 Brass/Stainless steel Disc With spring PN16 Wafer type DN65 Pressure rating flange: PN6/16 ERIKS Item #: 13383437
 
Please login to see prices
Wafer type check valve Type: 2623 Brass/Stainless steel Disc With spring PN16 Wafer type DN80 Pressure rating flange: PN6/16 RITAG Wafer type check valve Type: 2623 Brass/Stainless steel Disc With spring PN16 Wafer type DN80 Pressure rating flange: PN6/16 ERIKS Item #: 13226648
 
Please login to see prices
Wafer type check valve Type: 2623 Brass/Stainless steel Disc With spring PN16 Wafer type DN100 Pressure rating flange: PN6/16 RITAG Wafer type check valve Type: 2623 Brass/Stainless steel Disc With spring PN16 Wafer type DN100 Pressure rating flange: PN6/16 ERIKS Item #: 13383438
 
Please login to see prices
Norm: EN (DIN)
Housing material: Brass
Material quality: CW617N (CuZn40Pb2)
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN16
Pressure rating flange: PN6/16
Face to Face length (mm)
Valve shape: Disc
Sealing: Stainless steel
Clear filter      (9 of the 9 items displayed)

Related

Bronze wafer type check valve with disc and spring, pressure class PN16.