ProductPage

RITAG Wafer type check valve Type: 2666 Stainless steel Wafer type PN40

Product documents

Document Document type
Product 3D image Download  
Product overview

Tables
Stock item
Norm: EN (DIN)
Housing material: Stainless steel
Material quality: 1.4404
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN40
Pressure rating flange: PN6/40
Face to Face length (mm)
Valve shape: Disc
Sealing: Stainless steel
Clear filter      (9 of the 9 items displayed)
Wafer type check valve Type: 2666 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN15 Pressure rating flange: PN6/40 RITAG Wafer type check valve Type: 2666 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN15 Pressure rating flange: PN6/40 ERIKS Item #: 11813046
 
Please login to see prices
Wafer type check valve Type: 2666 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN20 Pressure rating flange: PN6/40 RITAG Wafer type check valve Type: 2666 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN20 Pressure rating flange: PN6/40 ERIKS Item #: 11813047
 
Please login to see prices
Wafer type check valve Type: 2666 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN25 Pressure rating flange: PN6/40 RITAG Wafer type check valve Type: 2666 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN25 Pressure rating flange: PN6/40 ERIKS Item #: 11813048
 
Please login to see prices
Wafer type check valve Type: 2666 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN32 Pressure rating flange: PN6/40 RITAG Wafer type check valve Type: 2666 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN32 Pressure rating flange: PN6/40 ERIKS Item #: 11813049
 
Please login to see prices
Wafer type check valve Type: 2666 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN40 Pressure rating flange: PN6/40 RITAG Wafer type check valve Type: 2666 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN40 Pressure rating flange: PN6/40 ERIKS Item #: 11813050
 
Please login to see prices
Wafer type check valve Type: 2666 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN50 Pressure rating flange: PN6/40 RITAG Wafer type check valve Type: 2666 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN50 Pressure rating flange: PN6/40 ERIKS Item #: 11813051
 
Please login to see prices
Wafer type check valve Type: 2666 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN65 Pressure rating flange: PN6/40 RITAG Wafer type check valve Type: 2666 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN65 Pressure rating flange: PN6/40 ERIKS Item #: 11813052
 
Please login to see prices
Wafer type check valve Type: 2666 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN80 Pressure rating flange: PN6/40 RITAG Wafer type check valve Type: 2666 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN80 Pressure rating flange: PN6/40 ERIKS Item #: 11813053
 
Please login to see prices
Wafer type check valve Type: 2666 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN100 Pressure rating flange: PN6/40 RITAG Wafer type check valve Type: 2666 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN100 Pressure rating flange: PN6/40 ERIKS Item #: 11813054
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing material: Stainless steel
Material quality: 1.4404
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN40
Pressure rating flange: PN6/40
Face to Face length (mm)
Valve shape: Disc
Sealing: Stainless steel
Clear filter      (9 of the 9 items displayed)

Related

Stainless steel wafer type check valve with disc and spring, pressure class PN40.