ProductPage

ASCO Dust collector pulse valve valve 2/2 Type: 32230K series 353 aluminium


Product documents

Document Document type
Product overview

Application

  • Pulse valve for blowing through filter bags in dust filter systems.

Technical information
Stock item
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Aluminium
Sealing: NBR
Membrane material: TPE
Explosion-proof
ATEX Zone
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
Dust collector pulse valve 2/2 Type 32230K series G353K111S1A00FQ aluminium/TPE 24V AC 3/4" BSPP ASCO Dust collector pulse valve 2/2 Type 32230K series G353K111S1A00FQ aluminium/TPE 24V AC 3/4" BSPP ERIKS Item #: 14063685
 
Please login to see prices
Dust collector pulse valve 2/2 Type 32230K series G353K111S1A00F1 aluminium/TPE 24V DC 3/4" BSPP ASCO Dust collector pulse valve 2/2 Type 32230K series G353K111S1A00F1 aluminium/TPE 24V DC 3/4" BSPP ERIKS Item #: 14105784
 
Please login to see prices
Dust collector pulse valve 2/2 Type 32230K series G353K111MVA00F1 aluminium/TPE Ex-m 24V DC 3/4" BSPP ASCO Dust collector pulse valve 2/2 Type 32230K series G353K111MVA00F1 aluminium/TPE Ex-m 24V DC 3/4" BSPP ERIKS Item #: 14379614
 
Please login to see prices
Dust collector pulse valve 2/2 Type 32230K series G353K111SGA00F1 aluminium/TPE ATEX G/D Exe 24V DC 3/4" BSPP ASCO Dust collector pulse valve 2/2 Type 32230K series G353K111SGA00F1 aluminium/TPE ATEX G/D Exe 24V DC 3/4" BSPP ERIKS Item #: 14105781
 
Please login to see prices
Dust collector pulse valve 2/2 Type 32230K series G353K111S1A00FH aluminium/TPE 230V AC 3/4" BSPP ASCO Dust collector pulse valve 2/2 Type 32230K series G353K111S1A00FH aluminium/TPE 230V AC 3/4" BSPP ERIKS Item #: 13715652
 
Please login to see prices
Dust collector pulse valve 2/2 Type 32230K series G353K211S1A00FQ aluminium/TPE 24V AC 1" BSPP ASCO Dust collector pulse valve 2/2 Type 32230K series G353K211S1A00FQ aluminium/TPE 24V AC 1" BSPP ERIKS Item #: 14105778
 
Please login to see prices
Dust collector pulse valve 2/2 Type 32230K series G353K211S1A00F1 aluminium/TPE 24V DC 1" BSPP ASCO Dust collector pulse valve 2/2 Type 32230K series G353K211S1A00F1 aluminium/TPE 24V DC 1" BSPP ERIKS Item #: 14105786
 
Please login to see prices
Dust collector pulse valve 2/2 Type 32230K series K353K211S1A00F1 aluminium/TPE 24V DC quick coupling 1" ASCO Dust collector pulse valve 2/2 Type 32230K series K353K211S1A00F1 aluminium/TPE 24V DC quick coupling 1" ERIKS Item #: 14105797
 
Please login to see prices
Dust collector pulse valve 2/2 Type 32230K series G353K211SGA00F1 aluminium/TPE ATEX G/D Exe 24V DC 1" BSPP ASCO Dust collector pulse valve 2/2 Type 32230K series G353K211SGA00F1 aluminium/TPE ATEX G/D Exe 24V DC 1" BSPP ERIKS Item #: 14106146
 
Please login to see prices
Dust collector pulse valve 2/2 Type 32230K series G353K211S1A00F0 aluminium/TPE 120V AC 60Hz/110V AC 50Hz 1" BSPP ASCO Dust collector pulse valve 2/2 Type 32230K series G353K211S1A00F0 aluminium/TPE 120V AC 60Hz/110V AC 50Hz 1" BSPP ERIKS Item #: 14105779
 
Please login to see prices
Stock item
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Aluminium
Sealing: NBR
Membrane material: TPE
Explosion-proof
ATEX Zone
Clear filter      (13 of the 13 items displayed)
Page Size   
Next