ProductPage

ASCO Solenoid valve 2/2 Type: 32018 series 262-263K-LT brass cryogenic internal thread


Product documents

Document Document type
Product overview

Tables
Stock item
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Direct-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Brass
Sealing: PTFE
Explosion-proof: No
Clear filter      (10 of the 10 items displayed)
Solenoid valve 2/2 Type 32018 series G263K240S1TD0F8 cryogenic orifice 3,2 mm brass/PTFE normally closed 230V AC 1/8" BSPP ASCO Solenoid valve 2/2 Type 32018 series G263K240S1TD0F8 cryogenic orifice 3,2 mm brass/PTFE normally closed 230V AC 1/8" BSPP ERIKS Item #: 13448323
 
Please login to see prices
Solenoid valve 2/2 Type 32018 series E262K114S1TD0FL cryogenic orifice 5,6 mm brass/PTFE normally closed 24V AC 1/4" BSPP ASCO Solenoid valve 2/2 Type 32018 series E262K114S1TD0FL cryogenic orifice 5,6 mm brass/PTFE normally closed 24V AC 1/4" BSPP ERIKS Item #: 13448297
 
Please login to see prices
Solenoid valve 2/2 Type 32018 series 8262K114S1TD0H1 cryogenic orifice 5,6 mm brass/PTFE normally closed 24V DC 1/4"  NPT ASCO Solenoid valve 2/2 Type 32018 series 8262K114S1TD0H1 cryogenic orifice 5,6 mm brass/PTFE normally closed 24V DC 1/4" NPT ERIKS Item #: 13448298
 
Please login to see prices
Solenoid valve 2/2 Type: 32018 series SCE263.209LT cryogenic orifice 7,1 mm brass/PTFE normally closed 24V AC 1/4" BSPP ASCO Solenoid valve 2/2 Type: 32018 series SCE263.209LT cryogenic orifice 7,1 mm brass/PTFE normally closed 24V AC 1/4" BSPP ERIKS Item #: 11815098
 
Please login to see prices
Solenoid valve 2/2 Type: 32018 series SCE263.209LT cryogenic orifice 7,1 mm brass/PTFE normally closed 230V AC 1/4" BSPP ASCO Solenoid valve 2/2 Type: 32018 series SCE263.209LT cryogenic orifice 7,1 mm brass/PTFE normally closed 230V AC 1/4" BSPP ERIKS Item #: 11815101
 
Please login to see prices
Solenoid valve 2/2 Type 32018 series E263K206S1TD0FL cryogenic orifice 5,6 mm brass/PTFE normally closed 24V AC 3/8" BSPP ASCO Solenoid valve 2/2 Type 32018 series E263K206S1TD0FL cryogenic orifice 5,6 mm brass/PTFE normally closed 24V AC 3/8" BSPP ERIKS Item #: 13706495
 
Please login to see prices
Solenoid valve 2/2 Type 32018 series E263K206S1TD0H1 cryogenic orifice 5,6 mm brass/PTFE normally closed 24V DC 3/8" BSPP ASCO Solenoid valve 2/2 Type 32018 series E263K206S1TD0H1 cryogenic orifice 5,6 mm brass/PTFE normally closed 24V DC 3/8" BSPP ERIKS Item #: 13448301
 
Please login to see prices
Solenoid valve 2/2 Type 32018 series E263K206S1TD0F8 cryogenic orifice 5,6 mm brass/PTFE normally closed 230V AC 3/8" BSPP ASCO Solenoid valve 2/2 Type 32018 series E263K206S1TD0F8 cryogenic orifice 5,6 mm brass/PTFE normally closed 230V AC 3/8" BSPP ERIKS Item #: 13448302
 
Please login to see prices
Solenoid valve 2/2 Type 32018 series E263K210S1TD0FL cryogenic orifice 7,1 mm brass/PTFE normally closed 24V AC 3/8" BSPP ASCO Solenoid valve 2/2 Type 32018 series E263K210S1TD0FL cryogenic orifice 7,1 mm brass/PTFE normally closed 24V AC 3/8" BSPP ERIKS Item #: 13448299
 
Please login to see prices
Solenoid valve 2/2 Type 32018 series E263K210S1TD0F8 cryogenic orifice 7,1 mm brass/PTFE normally closed 230V AC 3/8" BSPP ASCO Solenoid valve 2/2 Type 32018 series E263K210S1TD0F8 cryogenic orifice 7,1 mm brass/PTFE normally closed 230V AC 3/8" BSPP ERIKS Item #: 13448300
 
Please login to see prices
Stock item
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Direct-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Brass
Sealing: PTFE
Explosion-proof: No
Clear filter      (10 of the 10 items displayed)