ProductPage

BURKERT Solenoid valve 2/2 Type: 32256 series 6212 stainless steel internal thread

Product documents

Document Document type
Product overview

Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Stainless steel
Sealing: FPM (FKM)
Membrane material: FPM (FKM)
Explosion-proof: No
Clear filter      (7 of the 7 items displayed)
Solenoid valve 2/2 Type: 32256 series 6212 orifice 10 mm stainless steel/FPM normally closed 24V DC 1/2"BSPP BURKERT Solenoid valve 2/2 Type: 32256 series 6212 orifice 10 mm stainless steel/FPM normally closed 24V DC 1/2"BSPP ERIKS Item #: 13340027
 
Please login to see prices
Solenoid valve 2/2 Type: 32256 series 6212 orifice 10 mm stainless steel/FPM normally closed 230V AC/DC 1/2"BSPP BURKERT Solenoid valve 2/2 Type: 32256 series 6212 orifice 10 mm stainless steel/FPM normally closed 230V AC/DC 1/2"BSPP ERIKS Item #: 13340026
 
Please login to see prices
Solenoid valve 2/2 Type: 32256 series 6212 orifice 13 mm stainless steel/FPM normally closed 24V DC 1/2"BSPP BURKERT Solenoid valve 2/2 Type: 32256 series 6212 orifice 13 mm stainless steel/FPM normally closed 24V DC 1/2"BSPP ERIKS Item #: 13340029
 
Please login to see prices
Solenoid valve 2/2 Type: 32256 series 6212 orifice 13 mm stainless steel/FPM normally closed 230V AC/DC 1/2"BSPP BURKERT Solenoid valve 2/2 Type: 32256 series 6212 orifice 13 mm stainless steel/FPM normally closed 230V AC/DC 1/2"BSPP ERIKS Item #: 13340028
 
Please login to see prices
Solenoid valve 2/2 Type: 32256 series 6212 orifice 20 mm stainless steel/FPM normally closed 24V DC 1"BSPP BURKERT Solenoid valve 2/2 Type: 32256 series 6212 orifice 20 mm stainless steel/FPM normally closed 24V DC 1"BSPP ERIKS Item #: 13339994
 
Please login to see prices
Solenoid valve 2/2 Type: 32256 series 6212 orifice 20 mm stainless steel/FPM normally closed 230V AC/DC 1"BSPP BURKERT Solenoid valve 2/2 Type: 32256 series 6212 orifice 20 mm stainless steel/FPM normally closed 230V AC/DC 1"BSPP ERIKS Item #: 13339995
 
Please login to see prices
Solenoid valve 2/2 Type: 32256 series 6212 orifice 13 mm stainless steel/FPM normally closed 24V DC 3/4"BSPP BURKERT Solenoid valve 2/2 Type: 32256 series 6212 orifice 13 mm stainless steel/FPM normally closed 24V DC 3/4"BSPP ERIKS Item #: 13340031
 
Please login to see prices
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Stainless steel
Sealing: FPM (FKM)
Membrane material: FPM (FKM)
Explosion-proof: No
Clear filter      (7 of the 7 items displayed)