ProductPage

BURKERT Solenoid valve 2/2 Type: 32280 series 6281EV brass internal thread

Product documents

Document Document type
Product overview

Stock item
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Brass
Sealing: NBR
Membrane material: NBR
Explosion-proof: No
Clear filter      (31 of the 31 items displayed)
Page Size   
Next
Solenoid valve 2/2 Type: 32280 series 6281 orifice 40 mm brass/NBR normally closed 24V AC 1.1/2" BSPP BURKERT Solenoid valve 2/2 Type: 32280 series 6281 orifice 40 mm brass/NBR normally closed 24V AC 1.1/2" BSPP ERIKS Item #: 13340144
 
Please login to see prices
Solenoid valve 2/2 Type: 32280 series 6281 orifice 40 mm brass/NBR normally closed 24V DC 1.1/2" BSPP BURKERT Solenoid valve 2/2 Type: 32280 series 6281 orifice 40 mm brass/NBR normally closed 24V DC 1.1/2" BSPP ERIKS Item #: 13340143
 
Please login to see prices
Solenoid valve 2/2 Type: 32280 series 6281 orifice 40 mm brass/NBR normally closed 230V AC 1.1/2" BSPP BURKERT Solenoid valve 2/2 Type: 32280 series 6281 orifice 40 mm brass/NBR normally closed 230V AC 1.1/2" BSPP ERIKS Item #: 13309101
 
Please login to see prices
Solenoid valve 2/2 Type: 32280 series 6281 orifice 25 mm brass/NBR normally closed 24V AC 1.1/4" BSPP BURKERT Solenoid valve 2/2 Type: 32280 series 6281 orifice 25 mm brass/NBR normally closed 24V AC 1.1/4" BSPP ERIKS Item #: 13340141
 
Please login to see prices
Solenoid valve 2/2 Type: 32280 series 6281 orifice 25 mm brass/NBR normally closed 24V DC 1.1/4" BSPP BURKERT Solenoid valve 2/2 Type: 32280 series 6281 orifice 25 mm brass/NBR normally closed 24V DC 1.1/4" BSPP ERIKS Item #: 13340140
 
Please login to see prices
Solenoid valve 2/2 Type: 32280 series 6281 orifice 25 mm brass/NBR normally closed 230V AC 1.1/4" BSPP BURKERT Solenoid valve 2/2 Type: 32280 series 6281 orifice 25 mm brass/NBR normally closed 230V AC 1.1/4" BSPP ERIKS Item #: 13340142
 
Please login to see prices
Solenoid valve 2/2 Type: 32280 series 6281 orifice 13 mm brass/NBR normally closed 24V AC 1/2" BSPP BURKERT Solenoid valve 2/2 Type: 32280 series 6281 orifice 13 mm brass/NBR normally closed 24V AC 1/2" BSPP ERIKS Item #: 13296049
 
Please login to see prices
Solenoid valve 2/2 Type: 32280 series 6281 orifice 13 mm brass/NBR normally closed 24V DC 1/2" BSPP BURKERT Solenoid valve 2/2 Type: 32280 series 6281 orifice 13 mm brass/NBR normally closed 24V DC 1/2" BSPP ERIKS Item #: 13340123
 
Please login to see prices
Solenoid valve 2/2 Type: 32280 series 6281 orifice 13 mm brass/NBR normally closed 230V AC 1/2" BSPP BURKERT Solenoid valve 2/2 Type: 32280 series 6281 orifice 13 mm brass/NBR normally closed 230V AC 1/2" BSPP ERIKS Item #: 13314117
 
Please login to see prices
Solenoid valve 2/2 Type: 32280 series 6281 orifice 20 mm brass/NBR normally closed 24V AC 1" BSPP BURKERT Solenoid valve 2/2 Type: 32280 series 6281 orifice 20 mm brass/NBR normally closed 24V AC 1" BSPP ERIKS Item #: 13340135
 
Please login to see prices
Stock item
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Brass
Sealing: NBR
Membrane material: NBR
Explosion-proof: No
Clear filter      (31 of the 31 items displayed)
Page Size   
Next