ProductPage

Syrup valve Type: 1960 Cast iron External thread (BSPP)

Product documents

Document Document type
Product overview

Housing material: Cast iron
Norm: EN (DIN)
Construction type: Angle Pattern
Execution: Syrup draintap
Connection: External thread (BSPP)
Nominal inner diameter
Pressure rating: PN16
Operation: Knob
Clear filter      (2 of the 2 items displayed)
Syrup valve Type: 1960 Cast iron Knob External thread (BSPP) PN16 3" (80) Syrup valve Type: 1960 Cast iron Knob External thread (BSPP) PN16 3" (80) ERIKS Item #: 10050065
 
Please login to see prices
Syrup valve Type: 1960 Cast iron Knob External thread (BSPP) PN16 4" (100) Syrup valve Type: 1960 Cast iron Knob External thread (BSPP) PN16 4" (100) ERIKS Item #: 10050066
 
Please login to see prices
Housing material: Cast iron
Norm: EN (DIN)
Construction type: Angle Pattern
Execution: Syrup draintap
Connection: External thread (BSPP)
Nominal inner diameter
Pressure rating: PN16
Operation: Knob
Clear filter      (2 of the 2 items displayed)