ProductPage

KEMPER Backflow preventer Series: 362 2G Type: 137K Bronze External thread (BSPP) PN10

Product documents

Document Document type
Product overview

Application

Recommended in: Utilities

Stock item
Norm: EN (DIN)
Housing material: Bronze
Material quality: CuSn5Zn5Pb2
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN10
Face to Face length (mm): 80
Valve shape: Flap
Sealing: Rubber/plastic
Clear filter      (2 of the 2 items displayed)
Backflow preventer Series: 362 2G Type: 137K Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 1" (20mm) KEMPER Backflow preventer Series: 362 2G Type: 137K Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 1" (20mm) ERIKS Item #: 11815321
 
Please login to see prices
Backflow preventer Series: 362 2G Type: 137K Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 3/4" (15mm) KEMPER Backflow preventer Series: 362 2G Type: 137K Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 3/4" (15mm) ERIKS Item #: 11815320
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing material: Bronze
Material quality: CuSn5Zn5Pb2
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN10
Face to Face length (mm): 80
Valve shape: Flap
Sealing: Rubber/plastic
Clear filter      (2 of the 2 items displayed)