ProductPage

HONEYWELL Backflow preventer Series: RV280 Type: 1440 Brass Internal thread (BSPP) PN16

Product documents

Document Document type
Product overview

Norm: EN (DIN)
Construction type: Straight
Housing material: Brass
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Sealing: NBR
Clear filter      (6 of the 6 items displayed)
Backflow preventer Series: RV280 Type: 1440 Brass/NBR Straight PN16 Internal thread (BSPP) 1/2" (15) HONEYWELL Backflow preventer Series: RV280 Type: 1440 Brass/NBR Straight PN16 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 11812317
 
Please login to see prices
Backflow preventer Series: RV280 Type: 1440 Brass/NBR Straight PN16 Internal thread (BSPP) 3/4" (20) HONEYWELL Backflow preventer Series: RV280 Type: 1440 Brass/NBR Straight PN16 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 11812316
 
Please login to see prices
Backflow preventer Series: RV280 Type: 1440 Brass/NBR Straight PN16 Internal thread (BSPP) 1" (25) HONEYWELL Backflow preventer Series: RV280 Type: 1440 Brass/NBR Straight PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 11812315
 
Please login to see prices
Backflow preventer Series: RV280 Type: 1440 Brass/NBR Straight PN16 Internal thread (BSPP) 1.1/4" (32) HONEYWELL Backflow preventer Series: RV280 Type: 1440 Brass/NBR Straight PN16 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 11812318
 
Please login to see prices
Backflow preventer Series: RV280 Type: 1440 Brass/NBR Straight PN16 Internal thread (BSPP) 1.1/2" (40) HONEYWELL Backflow preventer Series: RV280 Type: 1440 Brass/NBR Straight PN16 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 11812319
 
Please login to see prices
Backflow preventer Series: RV280 Type: 1440 Brass/NBR Straight PN16 Internal thread (BSPP) 2" (50) HONEYWELL Backflow preventer Series: RV280 Type: 1440 Brass/NBR Straight PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: 11812320
 
Please login to see prices
Norm: EN (DIN)
Construction type: Straight
Housing material: Brass
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Sealing: NBR
Clear filter      (6 of the 6 items displayed)