ProductPage

PK Check valve Type: 1816 Stainless steel Flange Class 150

Product documents

Document Document type
Product overview

Cast stainless steel check valve, swing type, with bolted cover and flanged ends, Class 150.

Application

  • Refineries and (petro-) chemical procesinstallations.
  • Oil & gas industry.
  • Tankstorage.
  • Corrosive liquids and gases.

Recommended in: Chemical, Petrochemical and Refining

Technical information
Options
Tables
Stock item
Norm: ASME
Construction type: Straight
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Face to Face length (mm)
Valve shape: Swing type
Sealing: Trim 12
Clear filter      (3 of the 3 items displayed)
Check valve Type: 1816 Stainless steel/Trim 12 Swing type Straight Class 150 Flange 1/2" (15) PK Check valve Type: 1816 Stainless steel/Trim 12 Swing type Straight Class 150 Flange 1/2" (15) ERIKS Item #: 13469771
 
Please login to see prices
Check valve Type: 1816 Stainless steel/Trim 12 Swing type Straight Class 150 Flange 3/4" (20) PK Check valve Type: 1816 Stainless steel/Trim 12 Swing type Straight Class 150 Flange 3/4" (20) ERIKS Item #: 13469772
 
Please login to see prices
Check valve Type: 1816 Stainless steel/Trim 12 Swing type Straight Class 150 Flange 2.1/2" (65) PK Check valve Type: 1816 Stainless steel/Trim 12 Swing type Straight Class 150 Flange 2.1/2" (65) ERIKS Item #: 13469774
 
Please login to see prices
Stock item
Norm: ASME
Construction type: Straight
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Face to Face length (mm)
Valve shape: Swing type
Sealing: Trim 12
Clear filter      (3 of the 3 items displayed)