ProductPage

Check valve Type: 614 Bronze Internal thread (BSPP) PN25

Product documents

Document Document type
Product overview

Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: ASTM B62
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN25
Face to Face length (mm)
Valve shape: Flap
Sealing: PTFE
Clear filter      (6 of the 6 items displayed)
Check valve Type: 614 Bronze/PTFE Disc Straight PN25 Internal thread (BSPP) 1/2" (15) Check valve Type: 614 Bronze/PTFE Disc Straight PN25 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 10050362
 
Please login to see prices
Check valve Type: 614 Bronze/PTFE Disc Straight PN25 Internal thread (BSPP) 3/4" (20) Check valve Type: 614 Bronze/PTFE Disc Straight PN25 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 10050363
 
Please login to see prices
Check valve Type: 614 Bronze/PTFE Disc Straight PN25 Internal thread (BSPP) 1" (25) Check valve Type: 614 Bronze/PTFE Disc Straight PN25 Internal thread (BSPP) 1" (25) ERIKS Item #: 10050360
 
Please login to see prices
Check valve Type: 614 Bronze/PTFE Disc Straight PN25 Internal thread (BSPP) 1.1/4" (32) Check valve Type: 614 Bronze/PTFE Disc Straight PN25 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 10050365
 
Please login to see prices
Check valve Type: 614 Bronze/PTFE Disc Straight PN25 Internal thread (BSPP) 1.1/2" (40) Check valve Type: 614 Bronze/PTFE Disc Straight PN25 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 10050364
 
Please login to see prices
Check valve Type: 614 Bronze/PTFE Disc Straight PN25 Internal thread (BSPP) 2" (50) Check valve Type: 614 Bronze/PTFE Disc Straight PN25 Internal thread (BSPP) 2" (50) ERIKS Item #: 10050361
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: ASTM B62
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN25
Face to Face length (mm)
Valve shape: Flap
Sealing: PTFE
Clear filter      (6 of the 6 items displayed)