ProductPage

Cylindrical vibration damper A NR

Product documents

Document Document type
Product overview

Stock item
Shape: Round
Type: A
Material rubber: NR/steel, galvanized
Hardness rubber: 55
Material metal: Galvanized steel
Outside diameter (mm)
Outside height (mm)
Thread size: M10
Thread length
D (mm)
H (mm)
G: M10
L
Clear filter      (3 of the 3 items displayed)
Anti vibration mount A 40x28 M10x25 Anti vibration mount A 40x28 M10x25 ERIKS Item #: 10040967
 
Price (Per piece):
€5.60
5 piece per package
Anti vibration mount A 40x45 M10 Anti vibration mount A 40x45 M10 ERIKS Item #: 10040972
 
Please login to see prices
10 piece per package
Anti vibration mount A 50x30 M10x28 Anti vibration mount A 50x30 M10x28 ERIKS Item #: 10040975
 
Price (Per piece):
€7.60
Stock item
Shape: Round
Type: A
Material rubber: NR/steel, galvanized
Hardness rubber: 55
Material metal: Galvanized steel
Outside diameter (mm)
Outside height (mm)
Thread size: M10
Thread length
D (mm)
H (mm)
G: M10
L
Clear filter      (3 of the 3 items displayed)