ProductPage

Cylindrical vibration damper B NR

Product documents

Document Document type
Product overview

Stock item
Type: B
Material rubber: NR
Hardness rubber: 55
Material metal: Galvanized steel
Outside diameter (mm)
Outside height (mm)
Thread size
Thread length
D (mm)
H (mm)
G
L
Clear filter      (3 of the 3 items displayed)
Anti vibration mount B 15x15 M4x10 Anti vibration mount B 15x15 M4x10 ERIKS Item #: 10041022
 
Price (Per piece):
€2.74
Anti vibration mount B 16x10 M5x12 Anti vibration mount B 16x10 M5x12 ERIKS Item #: 10041024
 
Price (Per piece):
€3.90
Anti vibration mount B 30x15 M8x23 Anti vibration mount B 30x15 M8x23 ERIKS Item #: 10041040
 
Price (Per piece):
€3.37
15 piece per package
Stock item
Type: B
Material rubber: NR
Hardness rubber: 55
Material metal: Galvanized steel
Outside diameter (mm)
Outside height (mm)
Thread size
Thread length
D (mm)
H (mm)
G
L
Clear filter      (3 of the 3 items displayed)