EFFBE Vibration damper LEVEL-MOUNT type 9650
Product documents
Document | Document type |
---|---|
Product overview |
Design:Elastomer body of synthetic rubber, oil and aging resistant, outer cap of metal, yellow powder coated, pressure plate made ??of ductile iron, screw made of galvanised steel.
Application:For flexible and anchor free installation of machines and presses.
Note:The load values ??listed in the table are reference values??, which were determined from the viewpoint of good stability and anchor free installation of machines.
Selecting the right element:
Determine load per element (machine weight: attachment points), determine
machine,
select elements according to the table below,
compare screws size with receiving hole.
EFFBE
Machine bearing LEVEL-MOUNT 2000kg LM 3-33
ERIKS Item #: 23429850
Catalogue item no 1: 96502000 |
Price (Per piece):
€93.62
|
||
EFFBE
Machine bearing LEVEL-MOUNT 4000kg LM 5-55
ERIKS Item #: 23429851
Catalogue item no 1: 96504000 |
Price (Per piece):
€138.55
|
||
EFFBE
Machine bearing LEVEL-MOUNT 5500kg LM 6-66
ERIKS Item #: 23429852
Catalogue item no 1: 96505500 |
Price (Per piece):
€250.99
|
||
EFFBE
Machine bearing LEVEL-MOUNT 600kg LM 1-11
ERIKS Item #: 23429849
Catalogue item no 1: 96500600 |
Price (Per piece):
€49.06
|
||
EFFBE
Machine bearing LEVEL-MOUNT 8000kg LM 7-77
ERIKS Item #: 23429853
Catalogue item no 1: 96508000 |
Price (Per piece):
€414.07
|