ProductPage

Cylindrical buffer E NR

Product documents

Document Document type
Product overview

Stock item
Type: E
Material rubber: NR
Hardness rubber: 55
Material metal: Galvanized steel
Outside diameter (mm): 20
Outside height (mm): 12
Thread size: M6
D (mm): 20
H (mm): 12
G: M6
Clear filter      (1 of the 1 items displayed)
Rubber buffer E 20x12 M6 Rubber buffer E 20x12 M6 ERIKS Item #: 10041307
 
Price (Per piece):
€2.68
10 piece per package
Stock item
Type: E
Material rubber: NR
Hardness rubber: 55
Material metal: Galvanized steel
Outside diameter (mm): 20
Outside height (mm): 12
Thread size: M6
D (mm): 20
H (mm): 12
G: M6
Clear filter      (1 of the 1 items displayed)