ProductPage

RITAG Wafer type check valve Type: 2624 Low zinc bronze Wafer type PN16

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Tables
Stock item
Norm: EN (DIN)
Housing material: Low zinc bronze
Material quality: CC483K
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN16
Pressure rating flange: PN6/16
Face to Face length (mm)
Valve shape: Disc
Sealing: Stainless steel
Clear filter      (9 of the 9 items displayed)
Wafer type check valve Type: 2624 Low zinc bronze/Stainless steel Disc With spring PN16 Wafer type DN15 Pressure rating flange: PN6/16 RITAG Wafer type check valve Type: 2624 Low zinc bronze/Stainless steel Disc With spring PN16 Wafer type DN15 Pressure rating flange: PN6/16 ERIKS Item #: 11812959
 
Please login to see prices
Wafer type check valve Type: 2624 Low zinc bronze/Stainless steel Disc With spring PN16 Wafer type DN20 Pressure rating flange: PN6/16 RITAG Wafer type check valve Type: 2624 Low zinc bronze/Stainless steel Disc With spring PN16 Wafer type DN20 Pressure rating flange: PN6/16 ERIKS Item #: 11812960
 
Please login to see prices
Wafer type check valve Type: 2624 Low zinc bronze/Stainless steel Disc With spring PN16 Wafer type DN25 Pressure rating flange: PN6/16 RITAG Wafer type check valve Type: 2624 Low zinc bronze/Stainless steel Disc With spring PN16 Wafer type DN25 Pressure rating flange: PN6/16 ERIKS Item #: 11812961
 
Please login to see prices
Wafer type check valve Type: 2624 Low zinc bronze/Stainless steel Disc With spring PN16 Wafer type DN32 Pressure rating flange: PN6/16 RITAG Wafer type check valve Type: 2624 Low zinc bronze/Stainless steel Disc With spring PN16 Wafer type DN32 Pressure rating flange: PN6/16 ERIKS Item #: 11812962
 
Please login to see prices
Wafer type check valve Type: 2624 Low zinc bronze/Stainless steel Disc With spring PN16 Wafer type DN40 Pressure rating flange: PN6/16 RITAG Wafer type check valve Type: 2624 Low zinc bronze/Stainless steel Disc With spring PN16 Wafer type DN40 Pressure rating flange: PN6/16 ERIKS Item #: 11812963
 
Please login to see prices
Wafer type check valve Type: 2624 Low zinc bronze/Stainless steel Disc With spring PN16 Wafer type DN50 Pressure rating flange: PN6/16 RITAG Wafer type check valve Type: 2624 Low zinc bronze/Stainless steel Disc With spring PN16 Wafer type DN50 Pressure rating flange: PN6/16 ERIKS Item #: 11812964
 
Please login to see prices
Wafer type check valve Type: 2624 Low zinc bronze/Stainless steel Disc With spring PN16 Wafer type DN65 Pressure rating flange: PN6/16 RITAG Wafer type check valve Type: 2624 Low zinc bronze/Stainless steel Disc With spring PN16 Wafer type DN65 Pressure rating flange: PN6/16 ERIKS Item #: 11812965
 
Please login to see prices
Wafer type check valve Type: 2624 Low zinc bronze/Stainless steel Disc With spring PN16 Wafer type DN80 Pressure rating flange: PN6/16 RITAG Wafer type check valve Type: 2624 Low zinc bronze/Stainless steel Disc With spring PN16 Wafer type DN80 Pressure rating flange: PN6/16 ERIKS Item #: 11812966
 
Please login to see prices
Wafer type check valve Type: 2624 Low zinc bronze/Stainless steel Disc With spring PN16 Wafer type DN100 Pressure rating flange: PN6/16 RITAG Wafer type check valve Type: 2624 Low zinc bronze/Stainless steel Disc With spring PN16 Wafer type DN100 Pressure rating flange: PN6/16 ERIKS Item #: 11812967
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing material: Low zinc bronze
Material quality: CC483K
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN16
Pressure rating flange: PN6/16
Face to Face length (mm)
Valve shape: Disc
Sealing: Stainless steel
Clear filter      (9 of the 9 items displayed)

Related

Bronze wafer type check valve with disc and spring, pressure class PN16.