ProductPage

THERMANIT 20/25 Cu high-alloyed MIG wire

Product documents

Document Document type
Product overview

Stainless solid wire for arc welding of up to 5% molybdenum-containing
steels such as 904L (URANUS B6).
Particularly good resistance to intergranular corrosion and wet to 350 ° C.

Diameter (mm)
ISO standard: W 20 25 5 Cu L
AWS standard: ER 385
Clear filter      (2 of the 2 items displayed)
High alloyed mig wire THERMANIT 20/25 Cu 1,00mm THERMANIT High alloyed mig wire THERMANIT 20/25 Cu 1,00mm ERIKS Item #: 12575311
 
Price (Per kilogram):
€46.23
15 kilogram per package
High alloyed mig wire THERMANIT 20/25 Cu 1,20mm THERMANIT High alloyed mig wire THERMANIT 20/25 Cu 1,20mm ERIKS Item #: 12575312
 
Price (Per kilogram):
€44.76
15 kilogram per package
Diameter (mm)
ISO standard: W 20 25 5 Cu L
AWS standard: ER 385
Clear filter      (2 of the 2 items displayed)