ProductPage

WELDAS Golden Brown™ split cowleather welding sleeves (pair)

Product documents

Document Document type
Product overview

- Side split cow leather
- Leather thickness: min. 1 mm.
- Hook and loop closure at the top
- Wrist-end with elastic band included

Material: Leather
Length (cm): 52
With shoulder strip: No
EN standard: 11611:2007
Class: 2/A1
Clear filter      (1 of the 1 items displayed)
Golden Brown™ split cowleather welding sleeves (pair) type 44-2321XL WELDAS Golden Brown™ split cowleather welding sleeves (pair) type 44-2321XL ERIKS Item #: 12526502

Catalogue item no 1: PPE0060323

 
Price (Per pair):
€66.86
Material: Leather
Length (cm): 52
With shoulder strip: No
EN standard: 11611:2007
Class: 2/A1
Clear filter      (1 of the 1 items displayed)