LOCTITE SF 7900 AE 400 ml
ERIKS Item #
Product documents
Document | Document type |
---|---|
Product Data sheet default | Technical Data Sheet URL |
Product Safety datasheet | Download URL |
Loctite SF 7900 Ceramic Shield is a ceramic dry-film protective coating for MIG/MAG welding processes. It protects contact tips and welding nozzles by preventing adhesion of welding spatter. This results in significantly longer processing sessions without the necessity of cleaning of the welding equipment, resulting in a reduction of downtime. Loctite SF 7900's ceramic shield repellent film also protects against adhering spatter on jigs, fixtures or fittings, power cables, sensors, metal components and the jaws of spot welding systems.
Easy to apply
Excellent adhesion of coating
Spray coating dries within seconds
Protects contact tips, welding nozzles and jigs from welding spatter
Eliminates costs for mechanical cleaning equipment
Improve quality of welding seams
Increase productivity by up to 10%
Reduce running costs for consumables by up to 70%
Costs of the protective coating are only a few pence per shift
Silicone free
Product base: Boron Nitride
Supplied in a400ml aerosol
Loctite typeSF 7900aka Aerodag Ceramishield