3M Scotchcast polyurethane resin electrically insulating
ERIKS Item #
Product documents
Document | Document type |
---|---|
For electrical insulation and mechanical protection of low and medium voltage electrical joints use 3M™ Scotchcast™ Resin Pack 1402FR-B. Once our halogen free, flame-retardant and chemical resistant resin has cured, it provides impact resistance and durability against moisture, hydrocarbons and atmospheric corrosion. It’s suitable for indoor and outdoor, underground and submerged environments
It has good adhesion to metals and different plastics, hydrophobic behaviour during curing, excellent hydrolytic stability, low exothermic reaction temperature, and available with closed mixing and pouring (CMP) system
The shelf life is 36 months when stored between 10-40 °C, with humidity level < 75 % and in the originally sealed bag
The resin pack comes in a two-part, closed mixing pouch within a single 200 ml (305 g) bag
Single box
3M™ Scotchcast™ Resin Pack 1402FR-B is classified as MIW (medium voltage insulation water curable) according to CENELEC HD 631.1 S2 Standard, and is compliant with EU directives 2002/95/EC (RoHS) and 1907/2007/EC (REACH)
Specifications:
Flame Retardant: UL 94: V0
Hardness: 75 Shore D
Material: Polyurethane
Maximum Operating Temperature (Celsius): 110 Degree Celsius
RoHS 2011/65/EU Compliant: Yes
Voltage Rating: 3,6/6 kV