|
SCANGRIP
Pair magn.prot. vice jawsP 100mm
ERIKS Item #: 14307142
Catalogue item no 1: 50694100
|
Price (Per set):
|
{"addToCartPD":{
"item_name": "pair magn.prot. vice jawsp 100mm",
"item_id": "g1579278039566103",
"material_number": "14307142",
"price": "24.49",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222401",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pair magn.prot. vice jawsp 100mm",
"item_id": "g1579278039566103",
"material_number": "14307142",
"price": "24.49",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222401",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
|
|
SCANGRIP
Pair magn.prot. vice jawsP 120mm
ERIKS Item #: 14590680
Catalogue item no 1: 50694120
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pair magn.prot. vice jawsp 120mm",
"item_id": "g1579278067988007",
"material_number": "14590680",
"price": "25.56",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222401",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pair magn.prot. vice jawsp 120mm",
"item_id": "g1579278067988007",
"material_number": "14590680",
"price": "25.56",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222401",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SCANGRIP
Pair magn.prot. vice jawsP 125mm
ERIKS Item #: 23140312
Catalogue item no 1: 50694125
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pair magn.prot. vice jawsp 125mm",
"item_id": "g1579278039566228",
"material_number": "23140312",
"price": "19.17",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222401",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pair magn.prot. vice jawsp 125mm",
"item_id": "g1579278039566228",
"material_number": "23140312",
"price": "19.17",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222401",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SCANGRIP
Pair magn.prot. vice jawsP 140mm
ERIKS Item #: 23140322
Catalogue item no 1: 50694140
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pair magn.prot. vice jawsp 140mm",
"item_id": "g1579278039566467",
"material_number": "23140322",
"price": "19.79",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222401",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pair magn.prot. vice jawsp 140mm",
"item_id": "g1579278039566467",
"material_number": "23140322",
"price": "19.79",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222401",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SCANGRIP
Pair magn.prot. vice jawsP 150mm
ERIKS Item #: 23140327
Catalogue item no 1: 50694150
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pair magn.prot. vice jawsp 150mm",
"item_id": "g1579278039566443",
"material_number": "23140327",
"price": "39.14",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222401",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pair magn.prot. vice jawsp 150mm",
"item_id": "g1579278039566443",
"material_number": "23140327",
"price": "39.14",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222401",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
SCANGRIP
Pair magn.prot. vice jawsP 160mm
ERIKS Item #: 23140332
Catalogue item no 1: 50694160
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "pair magn.prot. vice jawsp 160mm",
"item_id": "g1579278039566253",
"material_number": "23140332",
"price": "0",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222401",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
SCANGRIP
Pair magn.prot. vice jawsP 180mm
ERIKS Item #: 14421859
Catalogue item no 1: 50694180
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pair magn.prot. vice jawsp 180mm",
"item_id": "g1579278039575343",
"material_number": "14421859",
"price": "27.36",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222401",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pair magn.prot. vice jawsp 180mm",
"item_id": "g1579278039575343",
"material_number": "14421859",
"price": "27.36",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222401",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|