|
SCANGRIP
Pair magn.prot. vice jawsN 100mm
ERIKS Item #: 14590679
Catalogue item no 1: 50734100
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pair magn.prot. vice jawsn 100mm",
"item_id": "g1579278067988207",
"material_number": "14590679",
"price": "20.34",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222403",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pair magn.prot. vice jawsn 100mm",
"item_id": "g1579278067988207",
"material_number": "14590679",
"price": "20.34",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222403",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SCANGRIP
Pair magn.prot. vice jawsN 120mm
ERIKS Item #: 14535457
Catalogue item no 1: 50734120
|
Price (Per pair):
|
{"addToCartPD":{
"item_name": "pair magn.prot. vice jawsn 120mm",
"item_id": "g1579278039566156",
"material_number": "14535457",
"price": "20.98",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222403",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pair magn.prot. vice jawsn 120mm",
"item_id": "g1579278039566156",
"material_number": "14535457",
"price": "20.98",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222403",
"item_variant": "pr",
"index": "2",
"quantity": ""
}
}
|
|
SCANGRIP
Pair magn.prot. vice jawsN 125mm
ERIKS Item #: 23074159
Catalogue item no 1: 50734125
Catalogue item no 2: 23074159
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pair magn.prot. vice jawsn 125mm",
"item_id": "g1579278039565174",
"material_number": "23074159",
"price": "30.41",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222403",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pair magn.prot. vice jawsn 125mm",
"item_id": "g1579278039565174",
"material_number": "23074159",
"price": "30.41",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222403",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SCANGRIP
Pair magn.prot. vice jawsN 140mm
ERIKS Item #: 23140321
Catalogue item no 1: 50734140
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pair magn.prot. vice jawsn 140mm",
"item_id": "g1579278039566466",
"material_number": "23140321",
"price": "16.32",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222403",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pair magn.prot. vice jawsn 140mm",
"item_id": "g1579278039566466",
"material_number": "23140321",
"price": "16.32",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222403",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SCANGRIP
Pair magn.prot. vice jawsN 160mm
ERIKS Item #: 23140331
Catalogue item no 1: 50734160
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pair magn.prot. vice jawsn 160mm",
"item_id": "g1579278039566267",
"material_number": "23140331",
"price": "22.48",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222403",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pair magn.prot. vice jawsn 160mm",
"item_id": "g1579278039566267",
"material_number": "23140331",
"price": "22.48",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222403",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
SCANGRIP
Pair magn.prot. vice jawsN 180mm
ERIKS Item #: 13613572
Catalogue item no 1: 50734180
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pair magn.prot. vice jawsn 180mm",
"item_id": "g1579278039565617",
"material_number": "13613572",
"price": "22.48",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222403",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pair magn.prot. vice jawsn 180mm",
"item_id": "g1579278039565617",
"material_number": "13613572",
"price": "22.48",
"item_brand": "scangrip",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936222403",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|