LEINEN Precision parallel vice type 5004
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/leinen.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Design: Heavy, solid design made of high-strength grey cast iron, the best clamping precision thanks to the long and precise dovetail guide. Concealed, dirt-proof and smooth-running acme thread spindle, interchangeable and reversible hardened steel jaws, integrated pipe clamping jaws, opens to rear and with large anvil surface for simple straightening work.
Application: Suitable for multiple uses thanks to its solid construction and especially precise guiding/clamping.
![]() |
LEINEN
Parallel vice precision 100mm
ERIKS Item #: 23140136
Catalogue item no 1: 50040100 |
Price (Per piece):
€371.32
|
|
![]() |
LEINEN
Parallel vice precision 125mm
ERIKS Item #: 23140137
Catalogue item no 1: 50040125 |
Please login to see prices | |
![]() |
LEINEN
Parallel vice precision 150mm
ERIKS Item #: 23140138
Catalogue item no 1: 50040150 |
Please login to see prices |