UNISPANN Rotary clamping plate, for clamping on work benches type 5083
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/unispann.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Design: Vice, clamping bracket and screw mounting plate made from light metal alloy, hammertone finish and front-opening. The vice can be rotated 360° and turned 90° via the joint ball, and can be horizontally and vertically adjusted at every angle. The serration on the top of the ball-type mandrel allows for the interchangeable mounting of other devices. With screwed, interchangeable aluminium jaws.
![]() |
UNISPANN
Turning/rotating clamp for screwing on 46mm
ERIKS Item #: 23140220
Catalogue item no 1: 50830046 Catalogue item no 2: 23140220 |
Please login to see prices | |
![]() |
UNISPANN
Turning/rotating clamp for screwing on 80mm
ERIKS Item #: 23140221
Catalogue item no 1: 50830080 Catalogue item no 2: 23140221 |
This item is no longer available
|