ProductPage

Duosystem paper container 29 litres

Product documents

Document Document type
Product overview

Duo system waste-paper basket 29 l

Appropriate rubbish bags also available.



•     Practical combination
One part for paper intake, 20 l
A further part for wet and other waste, 9 l
With circumferential grip edge and lid
H 350 mm, Ø at top 445x280 mm

Volume (l): 29
Colour
Clear filter      (2 of the 2 items displayed)
Waste paper basket Duo-System black/blue Waste paper basket Duo-System black/blue ERIKS Item #: 23897204

Catalogue item no 1: 8502120378

 
Price (Per piece):
€68.08
Waste paper basket Duo-System black/red Waste paper basket Duo-System black/red ERIKS Item #: 23897203

Catalogue item no 1: 8502120377

 
Price (Per piece):
€68.08
Volume (l): 29
Colour
Clear filter      (2 of the 2 items displayed)