ProductPage

ASECOS Fire protection cabinet with 2 wing doors, 1947x1164x620 mm

Product documents

Document Document type
Product overview

Safety cabinet Q30, RAL 1004

•     Sturdy design in cabinet widths 564, 864 and 1164 mm
Body: fire resistant, melamine resin coated special plates in the colour
anthracite grey (similar RAL 7016)
Doors: Made of steel sheeting with structure - powder-coated and optional
with large glass window made of fire protection glass EI 30 according to
DIN EN 13501-2. Components relating to safety are located
outside of the cabinet interior
•      Easy to operate
Smooth-operating doors, adjustable in any opening position
In the event of fire open doors close independently if open
Door lockable with profile half cylinder
With integrated ventilation and exhaust system for connection
NW 75mm) to technical exhaust
•      Interior furnishing
Standard with 3 height-adjustable shelves (raster 32 mm)
Load capacity 75 kg (evenly spread), floor catchment pan according to StawaR
with perforated steel insert as first storage level
•      Easy transport
Integrated transport base for easy internal transport
Base panel available upon enquiry
•     Fire resistance30 minutes
Type 30 safety cabinet for storage of flammable liquids in
work rooms according to DIN EN 14470-1 and TRGS 510.
GS certified, CE-conform



Door RAL 1004

Width (mm): 1164
Depth (mm): 620
Height (mm): 1947
Clear filter      (4 of the 4 items displayed)
Cabinet Q-Classic-30 1164x1947 2-door 3 shelves, blue ASECOS Cabinet Q-Classic-30 1164x1947 2-door 3 shelves, blue ERIKS Item #: 12974957

Catalogue item no 1: 3010.8732

 
Price (Per piece):
€3,157.73
Cabinet Q-Classic-30 1164x1947 2-door 3 shelves, grey ASECOS Cabinet Q-Classic-30 1164x1947 2-door 3 shelves, grey ERIKS Item #: 12974955

Catalogue item no 1: 3010.8730

 
Price (Per piece):
€3,157.73
Cabinet Q-Classic-30 1164x1947 2-door 3 shelves, silver ASECOS Cabinet Q-Classic-30 1164x1947 2-door 3 shelves, silver ERIKS Item #: 12974959

Catalogue item no 1: 3010.8734

 
Price (Per piece):
€3,157.73
Cabinet Q-Classic-30 1164x1947 2-door 3 shelves, yellow ASECOS Cabinet Q-Classic-30 1164x1947 2-door 3 shelves, yellow ERIKS Item #: 12974954

Catalogue item no 1: 3010.8729

 
Price (Per piece):
€3,157.73
Width (mm): 1164
Depth (mm): 620
Height (mm): 1947
Clear filter      (4 of the 4 items displayed)