ProductPage

ASECOS Fire protection storage cabinet with 1 wing door and 2 shelves, 1298x596x616 mm

Product documents

Document Document type
Product overview

Security cabinet Type 90 with 1 wing door, height 1298 mm

•     High quality design
Quality product from Germany with ventilation connection in the roof area, standard ground terminal and adjustment aids for balancing ground unevenness.
•     Special door closure
Automatic and air suspended with profile cylinder, compatible with locking system, with door stop
•     Flexible interior furnishing
With 2 tilt-proof insert sheets (load of 75 kg with evenly distributed load), height adjustable (spacing 32 mm) and bottom pan
according to StawaR
•     Correct storage of hazardous materials in work areas
According to DIN EN 14470-1 (Type 90) and TRGS 510 Annexure 3


Note: Dangerous goods classes are limited!

Width (mm): 596
Depth (mm): 616
Height (mm): 1298
Clear filter      (2 of the 2 items displayed)
Cabinet S-Classic 600x1290 1-door, 2 shelves, 1 ground collection vessel, grey ASECOS Cabinet S-Classic 600x1290 1-door, 2 shelves, 1 ground collection vessel, grey ERIKS Item #: 12974909

Catalogue item no 1: 3010.8582

 
Price (Per piece):
€2,720.82
Cabinet S-Classic 600x1290 1-door, 2 shelves, 1 ground collection vessel, yellow ASECOS Cabinet S-Classic 600x1290 1-door, 2 shelves, 1 ground collection vessel, yellow ERIKS Item #: 12974910

Catalogue item no 1: 3010.8583

 
Price (Per piece):
€2,720.82
Width (mm): 596
Depth (mm): 616
Height (mm): 1298
Clear filter      (2 of the 2 items displayed)