ProductPage

ASECOS Fire protection storage cabinet with 2 wing doors and 3 shelves, 1968x1196x616 mm

Product documents

Document Document type
Product overview

Security cabinet with 2 wing doors, width 1196 mm

•     High quality design
Quality product from Germany with ventilation connection in the roof area, standard ground terminal and adjustment aids for balancing ground unevenness.
•     Special door closure
Self-closing and air suspended with profile cylinder, compatible with locking system, with door stop
•     Extra protected interior furnishing
Particularly large interior volume With 3 tilt-proof insert sheets (load of 75 kg with evenly distributed load), height adjustable (spacing 32 mm) and bottom pan according to StawaR
•     Correct storage of hazardous materials in work areas
According to DIN EN 14470-1 (Type 90) and TRGS 510 Annexure 3


Note: Dangerous goods classes are limited!

Width (mm): 1196
Depth (mm): 616
Height (mm): 1968
Clear filter      (2 of the 2 items displayed)
Cabinet S-Classic B1200 2-door, 3 shelves, 1 ground collection vessel, grey ASECOS Cabinet S-Classic B1200 2-door, 3 shelves, 1 ground collection vessel, grey ERIKS Item #: 12974914

Catalogue item no 1: 3010.8589

 
Price (Per piece):
€3,959.74
Cabinet S-Classic B1200, 2-door, 3 shelves, 1 ground collection vessel, yellow ASECOS Cabinet S-Classic B1200, 2-door, 3 shelves, 1 ground collection vessel, yellow ERIKS Item #: 12974915

Catalogue item no 1: 3010.8590

 
Price (Per piece):
€3,959.74
Width (mm): 1196
Depth (mm): 616
Height (mm): 1968
Clear filter      (2 of the 2 items displayed)